KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Centrifugal, 1/2hp

DAYTON| Zoro #: G2468882| Mfr #: 4UA68

$1070.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Carbon Ceramic-Viton
Manufacturers Warranty Length: 1 yr.
Amps: 8.4/4.8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468882 Mfr #: 4UA68
Seal Material: Carbon Ceramic-VitonManufacturers Warranty Length: 1 yr.
Amps: 8.4/4.8Inlet: 1-1/2" NPT
Agency Compliance: c UL usHeight: 9-1/8"
Width: 6-7/8"Housing Material: Stainless steel
Length: 15-7/8"Motor RPM: 3500
Port Rotation: NoMotor Type: Single Phase
Best Efficiency Range GPM @ Head: 18 to 38 gpm @ 60 to 40 ft.Max. Liquid Temp.: 200 Degrees F
Phase: 1Wetted Materials: Stainless Steel
Max. Case Pressure: 165 psiIncludes: Manual
Suction Lift: 20 ft.Hz: 60
Max. Pressure: 33.7 psiMotor Enclosure: ODP
Max. Head: 78 ft.HP: 1/2
Voltage: 115/230Impeller Material: Stainless Steel
Max. Dia. Solids: 1/8"Inlet Pressure: 100 psi
Frame: 56JImpeller Type: Semi Open
Bearing Type: BallItem: Centrifugal Pump
Max. Specific Gravity: 1.0Outlet: 1-1/2" NPT
Duty: ContinuousCountry of Origin (subject to change): India

Description

Centrifugal Pump, 1/2 HP, 1 Phase, Voltage 115/230, 8.4/4.8 Amps, Housing Material Stainless Steel, Impeller Material Stainless Steel, Wetted Materials Stainless Steel, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, Motor Type Single Phase, Seal Material Carbon Ceramic-Viton, Max. Pressure 33.7 psi, Max. Head 78 ft., Suction Lift 20 ft., Best Efficiency Range GPM @ Head 18 to 38 gpm @ 60 to 40 ft., Max. Liquid Temp. 200 Degrees F, Max. Specific Gravity 1.0

Reviews