Pump, Centrifugal, 2 HP, 1 Ph

DAYTON| Zoro #: G0729854| Mfr #: 5UPW1

$1,028.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0729854 Mfr #: 5UPW1
Stages: 1Impeller Type: Closed
Hz: 60Bearing Type: Double Shielded Pre Lubricated Ball
Inlet: 2"Includes: Manual
Frame: 56JFeatures: Stainless Steel Fasteners and Inserts
Port Rotation: 90 Degrees IncrementsManufacturers Warranty Length: 1 Year
Agency Compliance: Motor Only CSASeal Material: Viton, Carbon, Ceramic, Stainless Steel
Impeller Material: NorylMotor Enclosure: TEFC
Inlet (In.): 2Housing Material: Thermoplastic
Item: Centrifugal PumpMax. Specific Gravity: 1
Duty: ContinuousThermal Protection: Automatic Reset
HP: 2Voltage: 115/208-230
Amps: 23.0/12.0-11.5GPM @ 10 PSI: 69
GPM @ 15 PSI: 64GPM @ 20 PSI: 59
GPM @ 25 PSI: 53GPM @ 30 PSI: 47
GPM @ 35 PSI: 40GPM @ 40 PSI: 34
GPM @ 45 PSI: 24GPM @ 50 PSI: 14
Motor Type: Capacitor-Start, Capacitor-RunWetted Materials: Thermoplastic, SS, Viton, Carbon, Ceramic
Phase: 1Length: 19-3/4"
Max. Case Pressure: 80 psiBest Efficiency GPM @ Head: 50 @ 70 ft.
Height: 13-3/4"Max. Head: 134 ft.
Inlet Pressure: 22 psiMax. Pressure: 58 psi
Outlet: 2"Width: 11-1/4"
Country of Origin (subject to change): China

Product Description

Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 2 In, 2 HP, 1 Phase, Voltage 115/208-230, Amps 23.0/12.0-11.5, 60 Hz, Suction Lift 25 Ft., Shut-Off 134 Ft., Max. Pressure 58 PSI, Stages 1, Motor Enclosure TEFC, Motor Type Capacitor-Start, Capacitor-Run, 3450 RPM, Application Water Transfer, Dewatering and Lawn Sprinkling for Residential and Commercial Uses, Includes Manual

Product Reviews

Save 15%. Sign up for Z-mail.