Pump, Centrifugal, 2 HP

DAYTON| Zoro #: G2319545| Mfr #: 4UA75

$1632.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Port Rotation: NoLength: 18"Max. Pressure: 31.1 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319545 Mfr #: 4UA75
Port Rotation: NoLength: 18"
Max. Pressure: 31.1 psiSuction Lift: 20 ft.
Outlet: 2" NPTMax. Case Pressure: 165 psi
Agency Compliance: c UL usIncludes: Manual
Bearing Type: BallVoltage: 115/230
Frame: 56JHP: 2
Motor Type: Single PhaseImpeller Material: Stainless Steel
Width: 6-7/8"Seal Material: Carbon Ceramic-Viton
Hz: 60Height: 9-1/8"
Impeller Type: Semi OpenWetted Materials: Stainless Steel
Manufacturers Warranty Length: 1 yr.Inlet Pressure: 100 psi
Motor Enclosure: ODPHousing Material: Stainless steel
Duty: ContinuousBest Efficiency Range GPM @ Head: 63 to 100 gpm @ 60 to 46 ft.
Max. Liquid Temp.: 200 Degrees FPhase: 1
Motor RPM: 3500Inlet: 2" NPT
Max. Head: 72 ft.Max. Specific Gravity: 1.0
Max. Dia. Solids: 1/8"Item: Centrifugal Pump
Amps: 20/10Country of Origin (subject to change): India

Description

Centrifugal Pump, 2 HP, 1 Phase, Voltage 115/230, 20/10 Amps, Housing Material Stainless Steel, Impeller Material Stainless Steel, Wetted Materials Stainless Steel, 60 Hz, Inlet 2 In. NPT, Outlet 2 In. NPT, Motor Enclosure ODP, Motor Type Single Phase, Seal Material Carbon Ceramic-Viton, Max. Pressure 31.1 psi, Max. Head 72 ft., Suction Lift 20 ft., Best Efficiency Range GPM @ Head 63 to 100 gpm @ 60 to 46 ft., Max. Liquid Temp. 200 Degrees F, Max. Specific Gravity 1.0

Reviews