KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Centrifugal, 2 HP

DAYTON| Zoro #: G1882517| Mfr #: 4UA76

$819.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Carbon Ceramic-Buna N
Manufacturers Warranty Length: 1 yr.
Amps: 20/10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882517 Mfr #: 4UA76
Seal Material: Carbon Ceramic-Buna NManufacturers Warranty Length: 1 yr.
Amps: 20/10Inlet: 2" NPT
Agency Compliance: c UL usHeight: 9-1/8"
Width: 6-7/8"Housing Material: Cast iron
Length: 19-19/64"GPM @ 40 PSI: -1
Motor RPM: 3500Port Rotation: No
Motor Type: Single PhaseBest Efficiency Range GPM @ Head: 63 to 100 gpm @ 60 to 46 ft.
Max. Liquid Temp.: 200 Degrees FPhase: 1
Wetted Materials: Cast Iron, Buna N, Carbon, CeramicMax. Case Pressure: 165 psi
Includes: ManualSuction Lift: 20 ft.
Hz: 60Max. Pressure: 31.1 psi
Motor Enclosure: ODPMax. Head: 72 ft.
HP: 2Voltage: 115/230
Impeller Material: Cast IronMax. Dia. Solids: 1/8"
Inlet Pressure: 100 psiFrame: 56J
Impeller Type: Semi OpenBearing Type: Ball
Item: Centrifugal PumpMax. Specific Gravity: 1.0
Outlet: 2" NPTDuty: Continuous
Country of Origin (subject to change): India

Description

Centrifugal Pump, 2 HP, 1 Phase, Voltage 115/230, 20/10 Amps, Housing Material Cast Iron, Impeller Material Cast Iron, Wetted Materials Cast Iron, Buna N, Carbon, Ceramic, 60 Hz, Inlet 2 In. NPT, Outlet 2 In. NPT, Motor Enclosure ODP, Motor Type Single Phase, Seal Material Carbon Ceramic-Buna N, Max. Pressure 31.1 psi, Max. Head 72 ft., Suction Lift 20 ft., Best Efficiency Range GPM @ Head 63 to 100 gpm @ 60 to 46 ft., Max. Liquid Temp. 200 Degrees F, Max. Specific Gravity 1.0

Reviews