Pump, Centrifugal, 3 HP, 1 Ph

DAYTON| Zoro #: G1385343| Mfr #: 5UPW2

$1,120.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1385343 Mfr #: 5UPW2
Stages: 1Impeller Type: Closed
Hz: 60Bearing Type: Double Shielded Pre Lubricated Ball
Inlet: 2"Includes: Manual
Frame: 56JFeatures: Stainless Steel Fasteners and Inserts
Port Rotation: 90 Degrees IncrementsManufacturers Warranty Length: 1 Year
Agency Compliance: Motor Only CSASeal Material: Viton, Carbon, Ceramic, Stainless Steel
Impeller Material: NorylMotor Enclosure: TEFC
Inlet (In.): 2Housing Material: Thermoplastic
Item: Centrifugal PumpMax. Specific Gravity: 1
Duty: ContinuousThermal Protection: Automatic Reset
HP: 3Voltage: 115/208-230
Amps: 28.5/14.8-14.2GPM @ 10 PSI: 92
GPM @ 15 PSI: 86GPM @ 20 PSI: 80
GPM @ 25 PSI: 73GPM @ 30 PSI: 66
GPM @ 35 PSI: 61GPM @ 40 PSI: 55
GPM @ 45 PSI: 48GPM @ 50 PSI: 40
Motor Type: Capacitor-Start, Capacitor-RunWetted Materials: Thermoplastic, SS, Viton, Carbon, Ceramic
Outlet: 2"Width: 11-1/4"
Phase: 1Length: 20-1/2"
Max. Case Pressure: 80 psiBest Efficiency GPM @ Head: 55 @ 90 ft.
Height: 13-3/4"Max. Head: 141 ft.
Inlet Pressure: 19 psiMax. Pressure: 61 psi
Country of Origin (subject to change): China

Product Description

Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 2 In, 3 HP, 1 Phase, Voltage 115/208-230, Amps 28.5/14.8-14.2, 60 Hz, Suction Lift 25 Ft., Shut-Off 141 Ft., Max. Pressure 61 PSI, Stages 1, Motor Enclosure TEFC, Motor Type Capacitor-Start, Capacitor-Run, 3450 RPM, Application Water Transfer, Dewatering and Lawn Sprinkling for Residential and Commercial Uses, Includes Manual

Product Reviews

Save 15%. Sign up for Z-mail.