20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Pump, Centrifugal, 3 HP, 3 Ph

DAYTON| Zoro #: G0705406| Mfr #: 5UPW9

$617.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0705406 Mfr #: 5UPW9
Stages: 1Impeller Type: Closed
Hz: 60Bearing Type: Double Shielded Pre Lubricated Ball
Inlet: 2"Includes: Manual
Frame: 56JFeatures: Stainless Steel Fasteners and Inserts
Port Rotation: 90 Degrees IncrementsManufacturers Warranty Length: 1 Year
Agency Compliance: Motor Only CSASeal Material: Viton, Carbon, Ceramic, Stainless Steel
Impeller Material: NorylMotor Enclosure: TEFC
Inlet (In.): 2Housing Material: Thermoplastic
Item: Centrifugal PumpMax. Specific Gravity: 1
Duty: ContinuousHP: 3
Voltage: 208-230/460Amps: 11.2-10.6/5.3
GPM @ 10 PSI: 92GPM @ 15 PSI: 86
GPM @ 20 PSI: 80GPM @ 25 PSI: 73
GPM @ 30 PSI: 66GPM @ 35 PSI: 61
GPM @ 40 PSI: 55GPM @ 45 PSI: 48
GPM @ 50 PSI: 40Motor Type: 3-Phase
Wetted Materials: Thermoplastic, SS, Viton, Carbon, CeramicOutlet: 2"
Width: 11-1/4"Phase: 3
Length: 20-1/2"Max. Case Pressure: 141 psi
Best Efficiency GPM @ Head: 55 @ 90 ft.Height: 13-3/4"
Max. Head: 141 ft.Inlet Pressure: 19 psi
Max. Pressure: 61 psiCountry of Origin (subject to change): China

Product Description

Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 2 In, 3 HP, 3 Phase, Voltage 208-230/460, Amps 11.2-10.6/5.3, 60 Hz, Suction Lift 25 Ft., Shut-Off 141 Ft., Max. Pressure 61 PSI, Stages 1, Motor Enclosure TEFC, Motor Type 3-Phase, 3450 RPM, Application Water Transfer, Dewatering and Lawn Sprinkling for Residential and Commercial Uses, Includes Manual

Product Reviews

Save 15%. Sign up for Z-mail.