Pump, Centrifugal, 3/4HP, 3 Ph

DAYTON| Zoro #: G1025035| Mfr #: 5UPW5

$394.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1025035 Mfr #: 5UPW5
Stages: 1Impeller Type: Closed
Hz: 60Bearing Type: Double Shielded Pre Lubricated Ball
Inlet: 2"Includes: Manual
Frame: 56JFeatures: Stainless Steel Fasteners and Inserts
Port Rotation: 90 Degrees IncrementsManufacturers Warranty Length: 1 Year
Agency Compliance: Motor Only CSASeal Material: Viton, Carbon, Ceramic, Stainless Steel
Impeller Material: NorylMotor Enclosure: TEFC
Inlet (In.): 2Housing Material: Thermoplastic
Item: Centrifugal PumpMax. Specific Gravity: 1
Duty: ContinuousHP: 3/4
Voltage: 208-230/460Amps: 5.2-5.0/2.5
GPM @ 10 PSI: 49GPM @ 15 PSI: 46
GPM @ 20 PSI: 40GPM @ 25 PSI: 34
GPM @ 30 PSI: 28GPM @ 35 PSI: 21
GPM @ 40 PSI: 15Motor Type: 3-Phase
Wetted Materials: Thermoplastic, SS, Viton, Carbon, Ceramic.Best Efficiency GPM @ Head: 32 @ 60 ft.
Height: 11-13/16"Max. Head: 97 ft.
Inlet Pressure: 38 psiMax. Pressure: 42 psi
Outlet: 1-1/2"Width: 6-9/16"
Phase: 3Length: 18-5/8"
Max. Case Pressure: 80 psiCountry of Origin (subject to change): China

Product Description

Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 3/4 HP, 3 Phase, Voltage 208-230/460, Amps 5.2-5.0/2.5, 60 Hz, Suction Lift 25 Ft., Shut-Off 97 Ft., Max. Pressure 42 PSI, Stages 1, Motor Enclosure TEFC, Motor Type 3-Phase, 3450 RPM, Application Water Transfer, Dewatering and Lawn Sprinkling for Residential and Commercial Uses, Includes Manual

Product Reviews

Save 15%. Sign up for Z-mail.