Pump, Centrifugal, 3/4hp

DAYTON| Zoro #: G1915286| Mfr #: 4UA70

$1037.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 35.4 psiBearing Type: BallHeight: 9-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1915286 Mfr #: 4UA70
Max. Pressure: 35.4 psiBearing Type: Ball
Height: 9-1/8"GPM @ 35 PSI: -
Port Rotation: NoBest Efficiency Range GPM @ Head: 30 to 50 gpm @ 62 to 50 ft.
Max. Dia. Solids: 1/8"GPM @ 30 PSI: -
Frame: 56JGPM @ 50 PSI: -
Motor Type: Single PhaseGPM @ 25 PSI: -
Phase: 1Seal Material: Carbon Ceramic-Viton
Suction Lift: 20 ft.Wetted Materials: Stainless Steel
GPM @ 65 PSI: -Impeller Material: Stainless Steel
Duty: ContinuousInlet Pressure: 100 psi
Housing Material: Stainless steelManufacturers Warranty Length: 1 year
Width: 6-7/8"GPM @ 55 PSI: -
GPM @ 10 PSI: -Motor RPM: 3500
Hz: 60Impeller Type: Semi Open
Motor Enclosure: ODPGPM @ 20 PSI: -
HP: 3/4Includes: Manual
Agency Compliance: c UL usMax. Case Pressure: 165 psi
Length: 16-7/8"Max. Liquid Temp.: 200 Degrees F
GPM @ 45 PSI: -GPM @ 15 PSI: -
Voltage: 115/230Amps: 11.3/5.6
Max. Specific Gravity: 1.0GPM @ 60 PSI: -
Max. Head: 82 ft.Item: Centrifugal Pump
Outlet: 1-1/2" NPTInlet: 1-1/2" NPT
GPM @ 40 PSI: -Country of Origin (subject to change): India

Description

Centrifugal Pump, 3/4 HP, 1 Phase, Voltage 115/230, 11.3/5.6 Amps, Housing Material Stainless Steel, Impeller Material Stainless Steel, Wetted Materials Stainless Steel, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, Motor Type Single Phase, Seal Material Carbon Ceramic-Viton, Max. Pressure 35.4 psi, Max. Head 82 ft., Suction Lift 20 ft., Best Efficiency Range GPM @ Head 30 to 50 gpm @ 62 to 50 ft., Max. Liquid Temp. 200 Degrees F, Max. Specific Gravity 1.0

Reviews