Pump, Centrifugal Coolant, 12 Stages

DAYTON| Zoro #: G1373827| Mfr #: 1XLN2

$2239.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM @ 150 PSI: 12
GPM @ 100 PSI: 22
Type: Centrifugal Coolant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373827 Mfr #: 1XLN2
GPM @ 150 PSI: 12GPM @ 100 PSI: 22
Type: Centrifugal CoolantAmps: 9.2/4.6
Body Material: Cast ironGPM of Oil 500 SSU @ 18 Ft. of Head: 22
HP: 3Number of Stages: 12
Shaft Material: 304 Stainless SteelGPM of Oil 500 SSU @ 24 Ft. of Head: 22
Motor Type: TEFCFor Use With: Non-Flammable Liquids Compatible with Pump Component Materials
Max. Temp.: 180 FPhase: 3
Length (In.): 7-1/2GPM of Oil 500 SSU @ 6 Ft. of Head: 22
Width (In.): 7-1/2GPM of Oil 500 SSU @ 12 Ft. of Head: 22
Max. Immersion Depth (In.): 11-7/8GPM of Oil 500 SSU @ 21 Ft. of Head: 22
GPM of Oil 500 SSU @ 15 Ft. of Head: 22Includes: By-Pass Kit
RPM: 3450GPM of Oil 500 SSU @ 3 Ft. of Head: 22
Elastomer: VitonShaft Seal: Silicon Carbide
Max. Pressure (PSI): 190Bolt Circle Dia. (In.): 8-1/2
Discharge Port (In.): 1Application: Machine Tool Coolants, Light Oils
Voltage: 230/460Impeller Material: 304 Stainless Steel
GPM of Oil 500 SSU @ 9 Ft. of Head: 22Max. Suction Lift (Ft.): 3
Max. Recommended Viscosity: 500 SSUGPM @ 25 PSI: 27
Item: PumpGPM @ 50 PSI: 26
Height (In.): 28-3/8Country of Origin (subject to change): Korea, Republic of

Description

Pump, Centrifugal Coolant, 3 HP, 3 Phase, Voltage 230/460, 9.2/4.6 Amps, Number of Stages 12, Discharge Port 1 In., Bolt Circle Dia. 8 1/2 In., Motor Type TEFC, GPH of Water @ 1 Ft. of Head 1680, GPH of Water @ 5 Ft. of Head 1680, GPH of Water @ 10 Ft. of Head 1680, Shut-Off 440 Ft., GPM of Oil 500 SSU @ 3 Ft. of Head 22, GPM of Oil 500 SSU @ 15 Ft. of Head 22, Application Machine Tool Coolants, Light Oils

Reviews