Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Pump, Centrifugal Coolant, 4 Stages

DAYTON| Zoro #: G0573982| Mfr #: 1XLL8

$1420.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: Machine Tool Coolants, Light OilsHeight (In.): 20-3/4GPM of Oil 500 SSU @ Max. Ft. Head: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0573982 Mfr #: 1XLL8
Application: Machine Tool Coolants, Light OilsHeight (In.): 20-3/4
GPM of Oil 500 SSU @ Max. Ft. Head: -GPM @ 150 PSI: -
Max. Recommended Viscosity: 500 SSUGPM @ 200 PSI: -
Impeller Material: 304 Stainless SteelMax. Immersion Depth (In.): 5-1/2
Max. Pressure (PSI): 65GPM of Oil 500 SSU @ 3 Ft. of Head: 22
GPM @ 250 PSI: -GPM of Oil 500 SSU @ 21 Ft. of Head: 22
GPM of Oil 500 SSU @ 15 Ft. of Head: 22Width (In.): 7-1/2
GPM of Oil 500 SSU @ 6 Ft. of Head: 22Max. Suction Lift (Ft.): 3
Voltage: 230/460Length (In.): 7-1/2
GPM of Oil 500 SSU @ 12 Ft. of Head: 22Item: Pump
Max. Temp.: 180 FGPM @ 50 PSI: 10
GPM @ 25 PSI: 22Shaft Seal: Silicon Carbide
Motor Type: TEFCType: Centrifugal Coolant
RPM: 3450GPM @ 100 PSI: -
Shaft Material: 304 Stainless SteelGPM @ 300 PSI: -
Body Material: Cast ironDischarge Port (In.): 1
GPM of Oil 500 SSU @ 18 Ft. of Head: 22GPM of Oil 500 SSU @ 24 Ft. of Head: 22
Elastomer: VitonGPM of Oil 500 SSU @ 9 Ft. of Head: 22
HP: 1Number of Stages: 4
For Use With: Non-Flammable Liquids Compatible with Pump Component MaterialsIncludes: By-Pass Kit
Bolt Circle Dia. (In.): 8-1/2Phase: 3
Amps: 3.5/1.8Country of Origin (subject to change): Korea, Republic of

Description

Pump, Centrifugal Coolant, 1 HP, 3 Phase, Voltage 230/460, 3.5/1.8 Amps, Number of Stages 4, Discharge Port 1 In., Bolt Circle Dia. 8 1/2 In., Motor Type TEFC, GPH of Water @ 1 Ft. of Head 1680, GPH of Water @ 5 Ft. of Head 1680, GPH of Water @ 10 Ft. of Head 1680, Shut-Off 140 Ft., GPM of Oil 500 SSU @ 3 Ft. of Head 22, GPM of Oil 500 SSU @ 15 Ft. of Head 22, Application Machine Tool Coolants, Light Oils

Reviews