BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pump, Centrifugal Coolant, 8 Stages

DAYTON| Zoro #: G0672007| Mfr #: 1XLN1

$1971.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Type: TEFCMax. Pressure (PSI): 120GPM of Oil 500 SSU @ 9 Ft. of Head: 22
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672007 Mfr #: 1XLN1
Motor Type: TEFCMax. Pressure (PSI): 120
GPM of Oil 500 SSU @ 9 Ft. of Head: 22GPM @ 100 PSI: 10
Shaft Seal: Silicon CarbideNumber of Stages: 8
GPM @ 25 PSI: 27Amps: 6.6/3.3
Discharge Port (In.): 1Phase: 3
Voltage: 230/460Max. Temp.: 180 F
GPM of Oil 500 SSU @ Max. Ft. Head: -Max. Suction Lift (Ft.): 3
Elastomer: VitonGPM of Oil 500 SSU @ 6 Ft. of Head: 22
Height (In.): 27-1/2Impeller Material: 304 Stainless Steel
GPM of Oil 500 SSU @ 12 Ft. of Head: 22GPM of Oil 500 SSU @ 15 Ft. of Head: 22
GPM of Oil 500 SSU @ 21 Ft. of Head: 22Width (In.): 7-1/2
For Use With: Non-Flammable Liquids Compatible with Pump Component MaterialsHP: 2
GPM of Oil 500 SSU @ 24 Ft. of Head: 22Max. Recommended Viscosity: 500 SSU
Shaft Material: 304 Stainless SteelItem: Pump
RPM: 3450Type: Centrifugal Coolant
GPM @ 50 PSI: 23Max. Immersion Depth (In.): 8-3/4
GPM @ 250 PSI: -GPM @ 150 PSI: 11.6
Includes: By-Pass KitGPM of Oil 500 SSU @ 18 Ft. of Head: 22
Length (In.): 7-1/2GPM @ 200 PSI: -
GPM @ 300 PSI: -Body Material: Cast iron
Bolt Circle Dia. (In.): 8-1/2Application: Machine Tool Coolants, Light Oils
GPM of Oil 500 SSU @ 3 Ft. of Head: 22Country of Origin (subject to change): Korea, Republic of

Description

Pump, Centrifugal Coolant, 2 HP, 3 Phase, Voltage 230/460, 6.6/3.3 Amps, Number of Stages 8, Discharge Port 1 In., Bolt Circle Dia. 8 1/2 In., Motor Type TEFC, GPH of Water @ 1 Ft. of Head 1680, GPH of Water @ 5 Ft. of Head 1680, GPH of Water @ 10 Ft. of Head 1680, Shut-Off 280 Ft., GPM of Oil 500 SSU @ 3 Ft. of Head 22, GPM of Oil 500 SSU @ 15 Ft. of Head 22, Application Machine Tool Coolants, Light Oils

Reviews