Pump, Coolant, 1/2 HP, 115/230V, 8/3.97 Amp

DAYTON| Zoro #: G0468036| Mfr #: 4JPH7

$659.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0468036 Mfr #: 4JPH7
Replaces Gusher Model: -Replaces Graymills Model: -
Max. Recommended Viscosity: 500 SSUTank (Gal.): -
GPM of Water @ 39 Ft. of Head: -Max. Temp.: 200 F
GPM of Water @ 33 Ft. of Head: -Replaces Brown/Sharp Stock No.: -
Includes: -GPM of Oil 500 SSU @ Max. Ft. Head: -
Max. Suction Lift (Ft.): -GPM of Oil 500 SSU @ 24 Ft. of Head: -
CFM: -GPM of Water @ 40 Ft. of Head: -
Bolt Circle Dia. (In.): -GPM of Water @ Max. Ft. Head: -
GPM of Water @ 30 Ft. of Head: -GPM of Water @ 50 Ft. of Head: -
Motor Enclosure: TEFCItem: Pump
Application: For Machining Lubricants, Coolants, Flushing and CirculationShaft Seal: Nitrile Butadiene Rubber
GPH of Water @ 5 Ft. of Head: 4220Min. Immersion Depth (In.): 3
GPM of Oil 500 SSU @ 6 Ft. of Head: 47.2GPM of Water @ 24 Ft. of Head: 16.3
Shaft Material: Carbon SteelGPH of Water @ 3 Ft. of Head: 4340
Max. Immersion Depth (In.): 12-1/4GPM of Oil 500 SSU @ 3 Ft. of Head: 53
GPM of Water @ 23 Ft. of Head: 23RPM: 1750
GPH of Water @ 2 Ft. of Head: 4400Length (In.): 11-13/16
GPM of Oil 500 SSU @ 21 Ft. of Head: 13.3GPM of Water @ 21 Ft. of Head: 33.8
Motor Type: PSCGPH of Water @ 10 Ft. of Head: 3780
Inlet/Outlet (In.): 1-1/2GPM of Oil 500 SSU @ 18 Ft. of Head: 20.3
GPM of Water @ 20 Ft. of Head: 38.2Impeller Material: 304 Stainless Steel
GPH of Water @ 1 Ft. of Head: 4440HP: 1/2
GPM of Oil 500 SSU @ 15 Ft. of Head: 26.8GPM of Water @ 18 Ft. of Head: 45
Body Material: Cast IronDischarge Port (In.): 1-1/2
Height (In.): 25-11/16GPM of Oil 500 SSU @ 12 Ft. of Head: 34.5
GPM of Water @ 15 Ft. of Head: 53Width (In.): 10-3/16
Dia. (In.): 9-1/4GPM of Water @ 1 Ft. of Head: 74
GPM of Water @ 9 Ft. of Head: 64.8Elastomer: NBR
GPM of Water @ 13 Ft. of Head Low: 57.5Type: Coolant
Cord (Ft.): -Amps: 8/3.97
GPM of Water @ 7 Ft. of Head Low: 67.8GPM of Water @ 26 Ft. of Head: -
GPM of Water @ 10 Ft. of Head: 63Shut-Off (Ft.): 26.2
GPM of Water @ 27 Ft. of Head: -GPM of Water @ 6 Ft. of Head: 69.2
GPM of Water @ 16 Ft. of Head: 50.5GPH of Water @ 9 Ft. of Head: 3890
Phase: 1GPM of Water @ 12 Ft. of Head: 59.3
GPM of Water @ 5 Ft. of Head: 70.3Voltage: 115/230
GPH of Water @ 8 Ft. of Head: 3980Nominal Tank Depth (In.): 14
GPM of Oil 500 SSU @ 9 Ft. of Head: 41.2GPM of Water @ 3 Ft. of Head: 72.3
Country of Origin (subject to change): China

Product Description

Pump, Coolant, HP 1/2, Phase 1, Amps 8/3.97, Voltage 115/230, Length 11 13/16 In., Width 10 3/16 In., Height 25 11/16 In., Inlet/Outlet 1 1/2 In., RPM 1750, Motor Enclosure TEFC, GPM of Water @ 1 Ft. of Head 74, GPM of Water @ 3 Ft. of Head 72.3, GPM of Water @ 5 Ft. of Head 70.3, GPM of Water @ 9 Ft. of Head 64.8, 26.2, Max. Immersion Depth 12 1/4 In., Max. Recommended Viscosity 500 SSU, Max. Temp. 200 F

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.