Pump, Coolant, 1/3HP, 115/230V, 5.22/2.67Amp

DAYTON| Zoro #: G0786563| Mfr #: 4JPG6

$632.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0786563 Mfr #: 4JPG6
Replaces Gusher Model: -Replaces Graymills Model: -
Max. Recommended Viscosity: 500 SSUTank (Gal.): -
GPM of Water @ 39 Ft. of Head: -Max. Temp.: 200 F
GPM of Water @ 33 Ft. of Head: -Replaces Brown/Sharp Stock No.: -
Includes: -GPM of Oil 500 SSU @ Max. Ft. Head: -
Max. Suction Lift (Ft.): -GPM of Oil 500 SSU @ 24 Ft. of Head: -
CFM: -GPM of Water @ 40 Ft. of Head: -
Bolt Circle Dia. (In.): -GPM of Water @ Max. Ft. Head: -
GPM of Water @ 30 Ft. of Head: -GPM of Water @ 50 Ft. of Head: -
Motor Enclosure: TEFCItem: Pump
Application: For Machining Lubricants, Coolants, Flushing and CirculationGPM of Oil 500 SSU @ 3 Ft. of Head: 41
GPM of Water @ 23 Ft. of Head: -RPM: 1750
GPH of Water @ 2 Ft. of Head: 3408Length (In.): 11
GPM of Oil 500 SSU @ 21 Ft. of Head: -GPM of Water @ 21 Ft. of Head: 2.4
Motor Type: PSCGPH of Water @ 10 Ft. of Head: 2730
Inlet/Outlet (In.): 1-1/4GPM of Oil 500 SSU @ 18 Ft. of Head: 11.2
GPM of Water @ 20 Ft. of Head: 8.8Impeller Material: 304 Stainless Steel
GPH of Water @ 1 Ft. of Head: 3456HP: 1/3
GPM of Oil 500 SSU @ 15 Ft. of Head: 17GPM of Water @ 18 Ft. of Head: 20.2
Body Material: Cast IronDischarge Port (In.): 1-1/4
Height (In.): 19-7/16GPM of Oil 500 SSU @ 12 Ft. of Head: 23.3
GPM of Water @ 15 Ft. of Head: 32.5Dia. (In.): 8-3/8
Width (In.): 8-7/16GPM of Water @ 1 Ft. of Head: 57.6
GPM of Water @ 9 Ft. of Head: 47.3Elastomer: NBR
GPM of Water @ 13 Ft. of Head Low: 38.5Type: Coolant
Amps: 5.22/2.67GPM of Water @ 7 Ft. of Head Low: 51.4
GPM of Water @ 26 Ft. of Head: -GPM of Water @ 10 Ft. of Head: 45.5
Shut-Off (Ft.): 21.3GPM of Water @ 27 Ft. of Head: -
GPM of Water @ 6 Ft. of Head: 53GPM of Water @ 16 Ft. of Head: 29
GPH of Water @ 9 Ft. of Head: 2838Phase: 1
GPM of Water @ 12 Ft. of Head: 41GPM of Water @ 5 Ft. of Head: 54
Voltage: 115/230GPH of Water @ 8 Ft. of Head: 2970
Nominal Tank Depth (In.): 8GPM of Oil 500 SSU @ 9 Ft. of Head: 29
GPM of Water @ 3 Ft. of Head: 56Shaft Seal: Nitrile Butadiene Rubber
GPH of Water @ 5 Ft. of Head: 3240Min. Immersion Depth (In.): 2
GPM of Oil 500 SSU @ 6 Ft. of Head: 34GPM of Water @ 24 Ft. of Head: -
Shaft Material: Carbon SteelGPH of Water @ 3 Ft. of Head: 3360
Max. Immersion Depth (In.): 6-3/8Country of Origin (subject to change): China

Product Description

Pump, Coolant, HP 1/3, Phase 1, Amps 5.22/2.67, Voltage 115/230, Length 11 In., Width 8 7/16 In., Height 19 7/16 In., Inlet/Outlet 1 1/4 In., RPM 1750, Motor Enclosure TEFC, GPM of Water @ 1 Ft. of Head 57.6, GPM of Water @ 3 Ft. of Head 56, GPM of Water @ 5 Ft. of Head 54, GPM of Water @ 9 Ft. of Head 47.3, 21.3, Max. Immersion Depth 6 3/8 In., Max. Recommended Viscosity 500 SSU, Max. Temp. 200 F

Product Reviews

Save 15%. Sign up for Z-mail.