Pump, Coolant, 1/4HP, 115/230V, 5.59/2.83Amp

DAYTON| Zoro #: G0945883| Mfr #: 4JPG8

$640.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0945883 Mfr #: 4JPG8
Motor Enclosure: TEFCMax. Recommended Viscosity: 500 SSU
Max. Temp.: 200 FItem: Pump
Application: For Machining Lubricants, Coolants, Flushing and CirculationGPM of Water @ 6 Ft. of Head: 51
GPM of Water @ 16 Ft. of Head: 19.6GPH of Water @ 10 Ft. of Head: 2610
Phase: 1GPM of Water @ 5 Ft. of Head: 52
Voltage: 115/230GPH of Water @ 1 Ft. of Head: 3330
Nominal Tank Depth (In.): 10GPM of Water @ 3 Ft. of Head: 54
GPM of Water @ 1 Ft. of Head: 55.5Shaft Seal: Nitrile Butadiene Rubber
Discharge Port (In.): 1-1/4Min. Immersion Depth (In.): 3
GPM of Water @ 15 Ft. of Head: 26.4Amps: 5.59/2.83
Shaft Material: Carbon SteelDia. (In.): 8-3/8
Max. Immersion Depth (In.): 8-1/4GPM of Water @ 13 Ft. of Head Low: 35.3
GPM of Water @ 12 Ft. of Head: 38.2RPM: 1750
Length (In.): 11GPM of Water @ 10 Ft. of Head: 43.5
GPM of Oil 500 SSU @ 9 Ft. of Head: 19.2Motor Type: PSC
Inlet/Outlet (In.): 1-1/4GPH of Water @ 9 Ft. of Head: 2730
GPM of Oil 500 SSU @ 6 Ft. of Head: 25.8Impeller Material: 304 Stainless Steel
HP: 1/4GPH of Water @ 8 Ft. of Head: 2868
GPM of Oil 500 SSU @ 3 Ft. of Head: 32Body Material: Cast iron
Height (In.): 21-7/16GPH of Water @ 5 Ft. of Head: 3120
GPM of Oil 500 SSU @ 15 Ft. of Head: 1.4Width (In.): 8-7/16
GPM of Water @ 9 Ft. of Head: 45.5GPH of Water @ 3 Ft. of Head: 3240
GPM of Oil 500 SSU @ 12 Ft. of Head: 10.8Type: Coolant
GPM of Water @ 7 Ft. of Head Low: 49.3GPH of Water @ 2 Ft. of Head: 3276
Elastomer: NBRShut-Off (Ft.): 18
Country of Origin (subject to change): China

Product Description

Pump, Coolant, HP 1/4, Phase 1, Amps 5.59/2.83, Voltage 115/230, Length 11 In., Width 8 7/16 In., Height 21 7/16 In., Inlet/Outlet 1 1/4 In., RPM 1750, Motor Enclosure TEFC, GPM of Water @ 1 Ft. of Head 55.5, GPM of Water @ 3 Ft. of Head 54, GPM of Water @ 5 Ft. of Head 52, GPM of Water @ 9 Ft. of Head 45.5, 18, Max. Immersion Depth 8 1/4 In., Max. Recommended Viscosity 500 SSU, Max. Temp. 200 F
Save 15%. Sign up for Z-mail.