Pump, Coolant, 3/4HP, 230/460V, 2.23/1.12Amp

DAYTON| Zoro #: G1057813| Mfr #: 4JPH6

$821.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPH of Water @ 9 Ft. of Head: 4480Nominal Tank Depth (In.): 14RPM: 1750
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1057813 Mfr #: 4JPH6
GPH of Water @ 9 Ft. of Head: 4480Nominal Tank Depth (In.): 14
RPM: 1750Motor Enclosure: TEFC
Shut-Off (Ft.): 27.9For Use With: Non-Flammable Liquids Compatible with Pump Component Materials
GPM of Water @ 12 Ft. of Head: 68.7Dia. (In.): 9-1/4
GPM of Water @ 6 Ft. of Head: 79.3Body Material: Cast iron
GPM of Water @ 27 Ft. of Head: 15.7Elastomer: NBR
GPM of Water @ 3 Ft. of Head: 82Max. Immersion Depth (In.): 12-1/4
Voltage: 230/460GPM of Water @ 10 Ft. of Head: 72.8
HP: 3/4Motor Type: 3 Phase
Type: CoolantGPM of Water @ 13 Ft. of Head Low: 67.2
GPM of Oil 500 SSU @ 21 Ft. of Head: 20.5GPM of Water @ 18 Ft. of Head: 56
Height (In.): 25-11/16Length (In.): 11-13/16
Impeller Material: 304 Stainless SteelMax. Recommended Viscosity: 500 SSU
Amps: 2.23/1.12GPM of Oil 500 SSU @ 6 Ft. of Head: 54.5
GPM of Oil 500 SSU @ 3 Ft. of Head: 61.8GPM of Water @ 16 Ft. of Head: 60.5
GPM of Oil 500 SSU @ 9 Ft. of Head: 47GPH of Water @ 2 Ft. of Head: 4980
GPH of Water @ 10 Ft. of Head: 4370GPM of Water @ 26 Ft. of Head: 25.3
GPM of Water @ 20 Ft. of Head: 50.7GPM of Water @ 1 Ft. of Head: 83.5
GPM of Water @ 7 Ft. of Head Low: 77.3GPM of Water @ 23 Ft. of Head: 40.2
GPM of Oil 500 SSU @ 18 Ft. of Head: 26.7GPM of Oil 500 SSU @ 15 Ft. of Head: 32
Discharge Port (In.): 1-1/2GPM of Water @ 21 Ft. of Head: 47.3
Inlet/Outlet (In.): 1-1/2GPM of Water @ 15 Ft. of Head: 62.5
GPH of Water @ 1 Ft. of Head: 5010GPH of Water @ 3 Ft. of Head: 4920
Shaft Material: Carbon SteelMax. Temp.: 200 F
GPH of Water @ 5 Ft. of Head: 4810Shaft Seal: Nitrile Butadiene Rubber
GPM of Water @ 5 Ft. of Head: 80.2Application: For Machining Lubricants, Coolants, Flushing and Circulation
Phase: 3GPM of Water @ 24 Ft. of Head: 36
Width (In.): 10-3/16GPM of Water @ 9 Ft. of Head: 74.7
Min. Immersion Depth (In.): 3GPH of Water @ 8 Ft. of Head: 4580
Item: PumpGPM of Oil 500 SSU @ 12 Ft. of Head: 40
Country of Origin (subject to change): China

Description

Pump, Coolant, HP 3/4, Phase 3, Amps 2.23/1.12, Voltage 230/460, Length 11 13/16 In., Width 10 3/16 In., Height 25 11/16 In., Inlet/Outlet 1 1/2 In., RPM 1750, Motor Enclosure TEFC, GPM of Water @ 1 Ft. of Head 83.5, GPM of Water @ 3 Ft. of Head 82, GPM of Water @ 5 Ft. of Head 80.2, GPM of Water @ 9 Ft. of Head 74.7, 27.9, Max. Immersion Depth 12 1/4 In., Max. Recommended Viscosity 500 SSU, Max. Temp. 200 F

Reviews