Pump, Deep Well, 2 Wire, 10GPM, 1/2HP, 230V
- Zoro #: G0607503
- Mfr #: 1LZU5
$539.19
- GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 10
- GPM of Water @ 60 Ft @ 30, 50 PSI: 12 10
- GPM of Water @ 450 Ft @ 30, 50 PSI: - -
Dayton #1LZU5 Specifications
| |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 10 | GPM of Water @ 60 Ft @ 30, 50 PSI: 12 10 |
GPM of Water @ 450 Ft @ 30, 50 PSI: - - | Length (In.): - |
Includes: - | Phase: 1 |
Max. Head (Ft.): 231 | GPM of Water @ 125 Ft @ 30, 50 PSI: 9 - |
Number of Wires: 2 | GPM of Water @ 20 Ft @ 30, 50 PSI: 14 12 |
Shaft Material: 303 Stainless Steel | GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: - |
Tank PSI: 2030405060 | Screen Material: Polyethylene |
HP: 1/2 hp | Max. Operating Temp. (F): 86 |
GPM of Water @ 300 Ft @ 30, 50 PSI: - - | Motor Enclosure: - |
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: - | Type: Deep Well Submersible |
SF Amps: - | Motor: Franklin(TM) |
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: 14 | Shut Off (PSI): - |
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 6 | Seal Type: - |
GPM of Water @ 200 Ft @ 30, 50 PSI: - - | Pump-Motor Shell: Stainless Steel |
Flow Ranges (GPM): 5 - 13 | GPM of Water @ 80 Ft @ 30, 50 PSI: 11 8 |
GPM of Water @ 175 Ft @ 30, 50 PSI: - - | GPM of Water @ 500 Ft @ 30, 50 PSI: - - |
Built-In Check Valve: Yes | GPM: 10 |
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 12 | Well Capacity: Average |
GPM of Water @ 400 Ft @ 30, 50 PSI: - - | Item: Submersible Deep Well Pump |
Voltage: 230 | GPM of Water @ 100 Ft @ 30, 50 PSI: 10 6 |
GPM of Water @ 250 Ft @ 30, 50 PSI: - - | GPM of Water @ 150 Ft @ 30, 50 PSI: 6 - |
Stages: 6 | Impeller Material: Celcon |
Pump Bearings: PEEK | GPM of Water @ 40 Ft @ 30, 50 PSI: 13 11 |
Discharge Port (In.): 1-1/4 | Discharge Head Material: Thermoplastic |
Amps AC: 6.0 | GPM of Water @ 350 Ft @ 30, 50 PSI: - - |
Pump Material: Thermoplastic | Recommended Tank: 3YA57, 3YA58, 4MY61 |
Width (In.): - | Height (In.): - |
Flow Rate @ 100 Ft. @ 40 PSI: 8.0 gpm | Nominal Flow Rate: 10 gpm |
Amps: 6.0 A | Max. Head: 231 ft |
Number of Stages: 6 | Phase - Pumps: 1 |
Discharge Dia.: 1 1/4 | Max. Operating Temp.: 86 |
Rated Voltage: 230V AC | Flow Rate @ 100 Ft. @ 50 PSI: 6.0 gpm |
Country of Origin (subject to change): Mexico |
Description
Submersible Deep Well Pump, HP 1/2 hp, Rated Voltage 230V AC, Amps 6.0 A, Phase - Pumps 1, Number of Stages 6, Number of Wires 2, Impeller Material Celcon, Shaft Material 303 Stainless Steel, Nominal Flow Rate 10 gpm, Flow Rate @ 100 Ft. @ 40 PSI 8.0 gpm, Flow Rate @ 100 Ft. @ 50 PSI 6.0 gpm, Max. Head 231 ft, Discharge Dia. 1 1/4, Recommended Tank 3YA57, 3YA58, 4MY61, Max. Operating Temp. 86
Technical Guides
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov |