- Home
- /
- Pumps
- /
- Well Pumps
- /
- Deep Well Submersible Pumps
- /
- Submersible Deep Well Pump, 3/4 hp, 230V AC, 2 Wires, 8.0 A, 8 Stages, 10 gpm
Shop Alternate Products
This Product is Discontinued
Dayton
Submersible Deep Well Pump, 3/4 hp, 230V AC, 2 Wires, 8.0 A, 8 Stages, 10 gpm (Discontinued)
Mfr # 558635
Zoro # G0450177
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 3/4 hp
- Number of Wires 2
- Amps 8 A
- Rated Voltage 230V AC
- Phase - Pumps 1
Customers Also Purchased
- Brand Dayton
-
MFR #
558635
-
Zoro #
G0450177
- UPC # 190735145920
- Country of Origin Mexico
- Category Deep Well Submersible Pumps
Dimensions
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 14 |
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI | 5 |
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI | 8 |
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 10 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 12 |
Discharge Dia. | 1 1/4 in |
Details
Item | Submersible Deep Well Pump |
HP | 3/4 hp |
Number of Wires | 2 |
Amps | 8 A |
Rated Voltage | 230V AC |
Phase - Pumps | 1 |
Nominal Flow Rate | 10 gpm |
Number of Stages | 8 |
Discharge Head Material | Stainless Steel |
Flow Rate @ 100 Ft. @ 40 PSI | 11 gpm |
Flow Rate @ 100 Ft. @ 50 PSI | 10 gpm |
Max. Operating Temp. (F) | 86 |
Built-In Check Valve | Yes |
Shaft Material | 303 Stainless Steel |
Tank PSI | 2030405060 |
GPM of Water @ 60 Ft @ 30, 50 PSI | 14 13 |
Pump Bearings | PEEK |
Stages | 8 |
Discharge Port (In.) | 1-1/4 |
GPM of Water @ 200 Ft @ 30, 50 PSI | 8 5 |
Screen Material | Stainless Steel |
GPM of Water @ 80 Ft @ 30, 50 PSI | 13 11 |
GPM of Water @ 150 Ft @ 30, 50 PSI | 10 9 |
Impeller Material | Celcon |
GPM of Water @ 350 Ft @ 30, 50 PSI | - - |
GPM of Water @ 40 Ft @ 30, 50 PSI | 15 13 |
Phase | 1 |
GPM of Water @ 500 Ft @ 30, 50 PSI | - - |
GPM of Water @ 100 Ft @ 30, 50 PSI | 12 10 |
Max. Head (Ft.) | 291 |
GPM of Water @ 20 Ft @ 30, 50 PSI | - 14 |
GPM of Water @ 400 Ft @ 30, 50 PSI | - - |
GPM of Water @ 175 Ft @ 30, 50 PSI | 9 7 |
Flow Ranges (GPM) | 5 - 13 |
Well Capacity | Average |
Recommended Tank | 16X848, 3GVT8 |
Amps AC | 8.0 |
Pump Material | Stainless steel |
Pump-Motor Shell | Stainless Steel |
Motor | Franklin(TM) |
Voltage | 230 |
Type | Deep Well Submersible |
GPM of Water @ 450 Ft @ 30, 50 PSI | - - |
GPM | 10 |
GPM of Water @ 125 Ft @ 30, 50 PSI | 11 10 |
GPM of Water @ 250 Ft @ 30, 50 PSI | 4 - |
GPM of Water @ 300 Ft @ 30, 50 PSI | - - |
Max. Operating Temp. | 86 Degrees F |
Flow Rate @ 150 Ft. @ 50 PSI | 9 gpm |
Flow Rate @ 150 Ft. @ 40 PSI | 10 gpm |
Max. Head | 291 ft |
Description
Submersible Deep Well Pump, HP 3/4 hp, Rated Voltage 230V AC, Amps 8 A, Phase - Pumps 1, Number of Stages 8, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Celcon, Shaft Material 303 Stainless Steel, Nominal Flow Rate 10 gpm, Flow Rate @ 100 Ft. @ 40 PSI 11 gpm, Flow Rate @ 100 Ft. @ 50 PSI 10 gpm, Flow Rate @ 150 Ft. @ 40 PSI 10 gpm, Flow Rate @ 150 Ft. @ 50 PSI 9 gpm, Max. Head 291 ft, Discharge Dia. 1 1/4 in, Recommended Tank 16X848, 3GVT8
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov