Pump, Deep Well, 2 Wire, 20GPM, 1 1/2HP, 230V

DAYTON| Zoro #: G1402353| Mfr #: 1LZV6

$906.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 175 Ft @ 30, 50 PSI: 19 16Stages: 14GPM of Water @ 80 Ft @ 30, 50 PSI: 23 21
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1402353 Mfr #: 1LZV6
GPM of Water @ 175 Ft @ 30, 50 PSI: 19 16Stages: 14
GPM of Water @ 80 Ft @ 30, 50 PSI: 23 21GPM of Water @ 400 Ft @ 30, 50 PSI: - -
Seal Type: -GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 18
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 22Screen Material: Polyethylene
GPM of Water @ 500 Ft @ 30, 50 PSI: - -GPM of Water @ 20 Ft @ 30, 50 PSI: - 24
Phase: 1Tank PSI: 2030405060
Recommended Tank: 3YA59, 4MY63GPM of Water @ 250 Ft @ 30, 50 PSI: 15 11
GPM: 20Width (In.): -
Flow Ranges (GPM): 14 - 24GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 15
Type: Deep Well SubmersibleHeight (In.): -
Max. Operating Temp. (F): 86GPM of Water @ 300 Ft @ 30, 50 PSI: - -
GPM of Water @ 125 Ft @ 30, 50 PSI: 21 19Max. Head (Ft.): 288
Discharge Port (In.): 1-1/4GPM of Water @ 100 Ft @ 30, 50 PSI: 22 20
Length (In.): -Shut Off (PSI): -
GPM of Water @ 350 Ft @ 30, 50 PSI: - -GPM of Water @ 200 Ft @ 30, 50 PSI: 18 15
Motor Enclosure: -Amps AC: 13.1
Shaft Material: 303 Stainless SteelGPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 24
GPM of Water @ 60 Ft @ 30, 50 PSI: 24 22HP: 1-1/2
Includes: -Motor: Franklin(TM)
SF Amps: -Number of Wires: 2
GPM of Water @ 150 Ft @ 30, 50 PSI: 21 19GPM of Water @ 450 Ft @ 30, 50 PSI: - -
Voltage: 230Built-In Check Valve: Yes
Impeller Material: CelconGPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 20
Well Capacity: HighPump Material: Thermoplastic
GPM of Water @ 40 Ft @ 30, 50 PSI: - 23Item: Pump
Pump-Motor Shell: Stainless SteelPump Bearings: PEEK
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: -Country of Origin (subject to change): Mexico

Description

Pump, Deep Well Submersible, Number of Wires 2, 20 GPM, 1 1/2 HP, Voltage 230, Amps AC 13.1, 1 Phase, Stages 14, Built-In Check Valve, Pump Material Plastic Composite, Impeller Material Celcon, Discharge Port 1.25 In., Flow Ranges 14 - 24 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 288 Ft., Well Capacity High, Recommended Tank 3YA59, 4MY63

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews