KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Deep Well, 2 Wire, 20GPM, 1 HP, 230V

DAYTON| Zoro #: G0322883| Mfr #: 1LZV4

$689.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps AC: 9.8
GPM of Water @ 250 Ft @ 30, 50 PSI: - -
Max. Head (Ft.): 221
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0322883 Mfr #: 1LZV4
Amps AC: 9.8GPM of Water @ 250 Ft @ 30, 50 PSI: - -
Max. Head (Ft.): 221HP: 1
Phase: 1Recommended Tank: 3YA59, 4MY63
GPM of Water @ 100 Ft @ 30, 50 PSI: 20 17GPM of Water @ 400 Ft @ 30, 50 PSI: - -
GPM of Water @ 125 Ft @ 30, 50 PSI: 18 16GPM of Water @ 20 Ft @ 30, 50 PSI: - 22
Max. Operating Temp. (F): 86Pump-Motor Shell: Stainless Steel
GPM of Water @ 200 Ft @ 30, 50 PSI: 8 -GPM of Water @ 500 Ft @ 30, 50 PSI: - -
GPM of Water @ 175 Ft @ 30, 50 PSI: 13 -GPM: 20
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 17GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 8
Impeller Material: CelconDischarge Port (In.): 1-1/4
Voltage: 230Pump Material: Thermoplastic
Tank PSI: 2030405060GPM of Water @ 450 Ft @ 30, 50 PSI: - -
Type: Deep Well SubmersibleMotor: Franklin(TM)
Number of Wires: 2Shaft Material: 303 Stainless Steel
GPM of Water @ 60 Ft @ 30, 50 PSI: 22 19GPM of Water @ 350 Ft @ 30, 50 PSI: - -
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 20Well Capacity: High
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 22Stages: 10
Built-In Check Valve: YesScreen Material: Polyethylene
GPM of Water @ 300 Ft @ 30, 50 PSI: - -GPM of Water @ 80 Ft @ 30, 50 PSI: 21 18
Flow Ranges (GPM): 14 - 24GPM of Water @ 40 Ft @ 30, 50 PSI: 23 21
Item: PumpPump Bearings: PEEK
GPM of Water @ 150 Ft @ 30, 50 PSI: 17 -Country of Origin (subject to change): Mexico

Description

Pump, Deep Well Submersible, Number of Wires 2, 20 GPM, 1 HP, Voltage 230, Amps AC 9.8, 1 Phase, Stages 10, Built-In Check Valve, Pump Material Plastic Composite, Impeller Material Celcon, Discharge Port 1.25 In., Flow Ranges 14 - 24 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 221 Ft., Well Capacity High, Recommended Tank 3YA59, 10002

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews