KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Deep Well, 2 Wire, 5GPM, 1/2HP, 115V

DAYTON| Zoro #: G1637334| Mfr #: 1LZT8

$636.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps AC: 12.0
GPM of Water @ 250 Ft @ 30, 50 PSI: 2 -
Max. Head (Ft.): 364
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1637334 Mfr #: 1LZT8
Amps AC: 12.0GPM of Water @ 250 Ft @ 30, 50 PSI: 2 -
Max. Head (Ft.): 364HP: 1/2
Phase: 1Recommended Tank: 3YA56, 1XHG8
GPM of Water @ 100 Ft @ 30, 50 PSI: 6 5GPM of Water @ 400 Ft @ 30, 50 PSI: - -
GPM of Water @ 125 Ft @ 30, 50 PSI: 6 5GPM of Water @ 20 Ft @ 30, 50 PSI: - 7
Max. Operating Temp. (F): 86Pump-Motor Shell: Stainless Steel
GPM of Water @ 200 Ft @ 30, 50 PSI: 4 2GPM of Water @ 500 Ft @ 30, 50 PSI: - -
GPM of Water @ 175 Ft @ 30, 50 PSI: 4 3GPM: 5
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 5GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 4
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 2Impeller Material: Celcon
Discharge Port (In.): 1-1/4Voltage: 115
Pump Material: ThermoplasticTank PSI: 2030405060
GPM of Water @ 450 Ft @ 30, 50 PSI: - -Type: Deep Well Submersible
Motor: Franklin(TM)Number of Wires: 2
Shaft Material: 303 Stainless SteelGPM of Water @ 60 Ft @ 30, 50 PSI: 7 6
GPM of Water @ 350 Ft @ 30, 50 PSI: - -GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 6
Well Capacity: LowGPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 7
Stages: 13Built-In Check Valve: Yes
Screen Material: PolyethyleneGPM of Water @ 300 Ft @ 30, 50 PSI: - -
GPM of Water @ 80 Ft @ 30, 50 PSI: 7 6Flow Ranges (GPM): 2.5 - 7
GPM of Water @ 40 Ft @ 30, 50 PSI: - 7Item: Pump
Pump Bearings: PEEKGPM of Water @ 150 Ft @ 30, 50 PSI: 5 4
Country of Origin (subject to change): Mexico

Description

Pump, Deep Well Submersible, Number of Wires 2, 5 GPM, 1/2 HP, Voltage 115, Amps AC 12, 1 Phase, Stages 13, Built-In Check Valve, Pump Material Plastic Composite, Impeller Material Celcon, Discharge Port 1.25 In., Flow Ranges 2.5 - 7 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 364 Ft., Well Capacity Low, Recommended Tank 3YA56, 1XHG8

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews