KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Deep Well, 2 Wire, 5GPM, 3/4HP, 230V

DAYTON| Zoro #: G1477734| Mfr #: 1LZR2

$829.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Well Capacity: Low
Type: Deep Well Submersible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477734 Mfr #: 1LZR2
Phase: 1Well Capacity: Low
Type: Deep Well SubmersibleScreen Material: Stainless Steel
HP: 3/4Pump Bearings: PEEK
Item: PumpGPM of Water @ 125 Ft @ 30, 50 PSI: 7 6
GPM of Water @ 60 Ft @ 30, 50 PSI: - 7GPM of Water @ 150 Ft @ 30, 50 PSI: 7 6
GPM of Water @ 450 Ft @ 30, 50 PSI: - -GPM of Water @ 300 Ft @ 30, 50 PSI: 5 4
GPM of Water @ 500 Ft @ 30, 50 PSI: - -Shaft Material: 303 Stainless Steel
Impeller Material: CelconGPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 6
Pump Material: Stainless steelAmps AC: 8.0
GPM: 5Motor: Franklin(TM)
GPM of Water @ 350 Ft @ 30, 50 PSI: 4 2Pump-Motor Shell: Stainless Steel
GPM of Water @ 40 Ft @ 30, 50 PSI: - -Max. Operating Temp. (F): 86
Max. Head (Ft.): 528Voltage: 230
Stages: 18GPM of Water @ 175 Ft @ 30, 50 PSI: 6 6
Discharge Port (In.): 1-1/4GPM of Water @ 20 Ft @ 30, 50 PSI: - -
Flow Ranges (GPM): 2.5 - 7Built-In Check Valve: Yes
Number of Wires: 2GPM of Water @ 100 Ft @ 30, 50 PSI: 8 7
Recommended Tank: 3YA56, 1XHG8GPM of Water @ 200 Ft @ 30, 50 PSI: 6 5
GPM of Water @ 250 Ft @ 30, 50 PSI: 6 5Tank PSI: 2030405060
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 8GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 7
GPM of Water @ 400 Ft @ 30, 50 PSI: 2 -GPM of Water @ 80 Ft @ 30, 50 PSI: - 7
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 5Country of Origin (subject to change): Mexico

Description

Pump, Deep Well Submersible, Number of Wires 2, 5 GPM, 3/4 HP, Voltage 230, Amps AC 8, 1 Phase, Stages 18, Built-In Check Valve, Pump Material Stainless Steel, Impeller Material Celcon, Discharge Port 1.25 In., Flow Ranges 2.5 - 7 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 528 Ft., Well Capacity Low, Recommended Tank 3YA56, 10002

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews