KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Deep Well, 2 Wire, 5GPM, 3/4HP, 230V

DAYTON| Zoro #: G2176544| Mfr #: 1LZU2

$742.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps AC: 8.0
GPM of Water @ 250 Ft @ 30, 50 PSI: 5
Max. Head (Ft.): 528
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2176544 Mfr #: 1LZU2
Amps AC: 8.0GPM of Water @ 250 Ft @ 30, 50 PSI: 5
Max. Head (Ft.): 528HP: 3/4
Phase: 1Recommended Tank: 3YA56, 1XHG8
GPM of Water @ 100 Ft @ 30, 50 PSI: 7GPM of Water @ 400 Ft @ 30, 50 PSI: 2 -
GPM of Water @ 125 Ft @ 30, 50 PSI: 6GPM of Water @ 20 Ft @ 30, 50 PSI: - -
Max. Operating Temp. (F): 86Pump-Motor Shell: Stainless Steel
GPM of Water @ 200 Ft @ 30, 50 PSI: 5GPM of Water @ 500 Ft @ 30, 50 PSI: - -
GPM of Water @ 175 Ft @ 30, 50 PSI: 6GPM: 5
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 7GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 6
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 5Impeller Material: Celcon
Discharge Port (In.): 1-1/4Voltage: 230
Pump Material: ThermoplasticTank PSI: 2030405060
GPM of Water @ 450 Ft @ 30, 50 PSI: - -Type: Deep Well Submersible
Motor: Franklin(TM)Number of Wires: 2
Shaft Material: 303 Stainless SteelGPM of Water @ 60 Ft @ 30, 50 PSI: - 7
GPM of Water @ 350 Ft @ 30, 50 PSI: 2GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 8
Well Capacity: LowStages: 18
Built-In Check Valve: YesScreen Material: Polyethylene
GPM of Water @ 300 Ft @ 30, 50 PSI: 4GPM of Water @ 80 Ft @ 30, 50 PSI: - 7
Flow Ranges (GPM): 2.5 - 7GPM of Water @ 40 Ft @ 30, 50 PSI: - -
Item: PumpPump Bearings: PEEK
GPM of Water @ 150 Ft @ 30, 50 PSI: 6Country of Origin (subject to change): Mexico

Description

Pump, Deep Well Submersible, Number of Wires 2, Control Box Required -, 5 GPM, 3/4 HP, Voltage 230, Amps AC 8, 1 Phase, Stages 18, Built-In Check Valve Yes, Pump Material Thermoplastic, Impeller Material Celcon, Discharge Port (In.) 1.25, Flow Ranges (GPM) 2.5 - 7, Pump-Motor Shell Stainless Steel, Max. Head (Ft.) 528, Well Capacity Low, Recommended Tank 3YA56, 10002

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews