Pump, Deep Well, 2 Wire, 7GPM, 3/4HP, 230V

DAYTON| Zoro #: G0586117| Mfr #: 1LZY2

$933.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pump Bearings: PEEK
GPM of Water @ 80 Ft @ 30, 50 PSI: 10 9
Type: Deep Well Submersible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0586117 Mfr #: 1LZY2
Pump Bearings: PEEKGPM of Water @ 80 Ft @ 30, 50 PSI: 10 9
Type: Deep Well SubmersibleGPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 7
Motor: Franklin(TM)Max. Operating Temp. (F): 86
HP: 3/4GPM of Water @ 200 Ft @ 30, 50 PSI: 7 6
Shaft Material: 303 Stainless SteelDischarge Port (In.): 1-1/4
GPM of Water @ 450 Ft @ 30, 50 PSI: - -GPM: 7
Phase: 1Screen Material: Stainless Steel
GPM of Water @ 500 Ft @ 30, 50 PSI: - -GPM of Water @ 400 Ft @ 30, 50 PSI: - -
GPM of Water @ 250 Ft @ 30, 50 PSI: 6 -GPM of Water @ 60 Ft @ 30, 50 PSI: 10 9
Pump-Motor Shell: Stainless SteelGPM of Water @ 20 Ft @ 30, 50 PSI: 11 10
Number of Wires: 2Pump Material: Stainless steel
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: 11GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 10
Item: PumpImpeller Material: Celcon
Max. Head (Ft.): 350GPM of Water @ 100 Ft @ 30, 50 PSI: 9 9
Voltage: 230GPM of Water @ 125 Ft @ 30, 50 PSI: 9 8
Stages: 12GPM of Water @ 175 Ft @ 30, 50 PSI: 8 6
GPM of Water @ 350 Ft @ 30, 50 PSI: - -GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 6
Flow Ranges (GPM): 4 - 10Recommended Tank: 3YA57, 4MY60
GPM of Water @ 40 Ft @ 30, 50 PSI: 11 10Tank PSI: 2030405060
Amps AC: 8.0GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 9
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 9Built-In Check Valve: Yes
Well Capacity: AverageGPM of Water @ 300 Ft @ 30, 50 PSI: - -
GPM of Water @ 150 Ft @ 30, 50 PSI: 9 7Country of Origin (subject to change): Mexico

Description

Pump, Deep Well Submersible, Number of Wires 2, 7 GPM, 3/4 HP, Voltage 230, Amps AC 8, 1 Phase, Stages 12, Built-In Check Valve, Pump Material Stainless Steel, Impeller Material Celcon, Discharge Port 1.25 In., Flow Ranges 4 - 10 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 350 Ft., Well Capacity Average, Recommended Tank 3YA57, 10002

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews