Pump, Deep Well, 3 Wire, 10GPM, 1/2HP, 230V

DAYTON| Zoro #: G2398103| Mfr #: 1LZU3

$467.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps AC: 6.0
GPM of Water @ 250 Ft @ 30, 50 PSI: - -
Max. Head (Ft.): 231
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2398103 Mfr #: 1LZU3
Amps AC: 6.0GPM of Water @ 250 Ft @ 30, 50 PSI: - -
Max. Head (Ft.): 231HP: 1/2
Phase: 1Recommended Tank: 3YA57, 3YA58, 4MY61
GPM of Water @ 100 Ft @ 30, 50 PSI: 10 6GPM of Water @ 400 Ft @ 30, 50 PSI: - -
GPM of Water @ 125 Ft @ 30, 50 PSI: 9 -GPM of Water @ 20 Ft @ 30, 50 PSI: 14 12
Max. Operating Temp. (F): 86Pump-Motor Shell: Stainless Steel
GPM of Water @ 200 Ft @ 30, 50 PSI: - -GPM of Water @ 500 Ft @ 30, 50 PSI: - -
GPM of Water @ 175 Ft @ 30, 50 PSI: - -GPM: 10
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 6GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: 14
Impeller Material: CelconDischarge Port (In.): 1-1/4
Voltage: 230Pump Material: Thermoplastic
Tank PSI: 2030405060GPM of Water @ 450 Ft @ 30, 50 PSI: - -
Type: Deep Well SubmersibleMotor: Franklin(TM)
Number of Wires: 3Shaft Material: 303 Stainless Steel
GPM of Water @ 60 Ft @ 30, 50 PSI: 12 10GPM of Water @ 350 Ft @ 30, 50 PSI: - -
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 10Well Capacity: Average
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 12Stages: 6
Built-In Check Valve: YesScreen Material: Polyethylene
GPM of Water @ 300 Ft @ 30, 50 PSI: - -GPM of Water @ 80 Ft @ 30, 50 PSI: 11 8
Flow Ranges (GPM): 5 - 13GPM of Water @ 40 Ft @ 30, 50 PSI: 13 11
Item: PumpPump Bearings: PEEK
GPM of Water @ 150 Ft @ 30, 50 PSI: 6 -Country of Origin (subject to change): Mexico

Description

Pump, Deep Well Submersible, Number of Wires 3, Control Box Required G0455761, 10 GPM, 1/2 HP, Voltage 230, Amps AC 6, 1 Phase, Stages 6, Built-In Check Valve, Pump Material Plastic Composite, Impeller Material Celcon, Discharge Port 1.25 In., Flow Ranges 5 - 13 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 231 Ft., Well Capacity Average, Recommended Tank 3YA57, 3YA58, 4MY61

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews