BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pump, Deep Well, 3 Wire, 10GPM, 3/4HP, 230V

DAYTON| Zoro #: G1602614| Mfr #: 1LZR6

$733.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 175 Ft @ 30, 50 PSI: 9 7GPM of Water @ 100 Ft @ 30, 50 PSI: 12 10GPM: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602614 Mfr #: 1LZR6
GPM of Water @ 175 Ft @ 30, 50 PSI: 9 7GPM of Water @ 100 Ft @ 30, 50 PSI: 12 10
GPM: 10GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 8
Built-In Check Valve: YesGPM of Water @ 150 Ft @ 30, 50 PSI: 10 9
Pump Material: Stainless steelScreen Material: Stainless Steel
Discharge Port (In.): 1-1/4Phase: 1
Voltage: 230Pump Bearings: PEEK
GPM of Water @ 500 Ft @ 30, 50 PSI: - -Recommended Tank: 3YA57, 3YA58, 4MY61
GPM of Water @ 300 Ft @ 30, 50 PSI: - -Seal Type: -
Stages: 8GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 5
Impeller Material: CelconFlow Ranges (GPM): 5 - 13
Max. Head (Ft.): 291Well Capacity: Average
GPM of Water @ 60 Ft @ 30, 50 PSI: 14 13GPM of Water @ 20 Ft @ 30, 50 PSI: - 14
Shut Off (PSI): -Width (In.): -
Max. Operating Temp. (F): 86SF Amps: -
GPM of Water @ 400 Ft @ 30, 50 PSI: - -HP: 3/4
Shaft Material: 303 Stainless SteelItem: Pump
Type: Deep Well SubmersibleGPM of Water @ 250 Ft @ 30, 50 PSI: 4 -
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 12Motor Enclosure: -
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: -Includes: -
GPM of Water @ 450 Ft @ 30, 50 PSI: - -GPM of Water @ 125 Ft @ 30, 50 PSI: 11 10
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 10Number of Wires: 3
GPM of Water @ 200 Ft @ 30, 50 PSI: 8 5GPM of Water @ 40 Ft @ 30, 50 PSI: 15 13
Motor: Franklin(TM)Length (In.): -
Height (In.): -GPM of Water @ 80 Ft @ 30, 50 PSI: 13 11
GPM of Water @ 350 Ft @ 30, 50 PSI: - -Tank PSI: 2030405060
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 14Amps AC: 8.0
Pump-Motor Shell: Stainless SteelCountry of Origin (subject to change): Mexico

Description

Pump, Deep Well Submersible, Number of Wires 3, Control Box Required 1LZX4, 10 GPM, 3/4 HP, Voltage 230, Amps AC 8, 1 Phase, Stages 8, Built-In Check Valve, Pump Material Stainless Steel, Impeller Material Celcon, Discharge Port 1.25 In., Flow Ranges 5 - 13 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 291 Ft., Well Capacity Average, Recommended Tank 3YA57, 3YA58, 4MY61

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews