KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Deep Well, 3 Wire, 10GPM, 3/4HP, 230V

DAYTON| Zoro #: G1191477| Mfr #: 1LZU6

$594.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps AC: 8.0
GPM of Water @ 250 Ft @ 30, 50 PSI: 4 -
Max. Head (Ft.): 291
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191477 Mfr #: 1LZU6
Amps AC: 8.0GPM of Water @ 250 Ft @ 30, 50 PSI: 4 -
Max. Head (Ft.): 291HP: 3/4
Phase: 1Recommended Tank: 3YA57, 3YA58, 4MY61
GPM of Water @ 100 Ft @ 30, 50 PSI: 12 10GPM of Water @ 400 Ft @ 30, 50 PSI: - -
GPM of Water @ 125 Ft @ 30, 50 PSI: 11 10GPM of Water @ 20 Ft @ 30, 50 PSI: - 14
Max. Operating Temp. (F): 86Pump-Motor Shell: Stainless Steel
GPM of Water @ 200 Ft @ 30, 50 PSI: 8 5GPM of Water @ 500 Ft @ 30, 50 PSI: - -
GPM of Water @ 175 Ft @ 30, 50 PSI: 9 7GPM: 10
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 10GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 8
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 5Impeller Material: Celcon
Discharge Port (In.): 1-1/4Voltage: 230
Pump Material: ThermoplasticTank PSI: 2030405060
GPM of Water @ 450 Ft @ 30, 50 PSI: - -Type: Deep Well Submersible
Motor: Franklin(TM)Number of Wires: 3
Shaft Material: 303 Stainless SteelGPM of Water @ 60 Ft @ 30, 50 PSI: 14 13
GPM of Water @ 350 Ft @ 30, 50 PSI: - -GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 12
Well Capacity: AverageGPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 14
Stages: 8Built-In Check Valve: Yes
Screen Material: PolyethyleneGPM of Water @ 300 Ft @ 30, 50 PSI: - -
GPM of Water @ 80 Ft @ 30, 50 PSI: 13 11Flow Ranges (GPM): 5 - 13
GPM of Water @ 40 Ft @ 30, 50 PSI: 15 13Item: Pump
Pump Bearings: PEEKGPM of Water @ 150 Ft @ 30, 50 PSI: 10 9
Country of Origin (subject to change): Mexico

Description

Pump, Deep Well Submersible, Number of Wires 3, Control Box Required 1LZX4, 10 GPM, 3/4 HP, Voltage 230, Amps AC 8, 1 Phase, Stages 8, Built-In Check Valve, Pump Material Plastic Composite, Impeller Material Celcon, Discharge Port 1.25 In., Flow Ranges 5 - 13 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 291 Ft., Well Capacity Average, Recommended Tank 3YA57, 3YA58, 4MY61

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews