HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pump, Deep Well, 3 Wire, 20GPM, 1 1/2HP, 230V

DAYTON| Zoro #: G0640132| Mfr #: 1LZT5

$868.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 350 Ft @ 30, 50 PSI: - -
GPM of Water @ 250 Ft @ 30, 50 PSI: 15 11
Pump Bearings: PEEK
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0640132 Mfr #: 1LZT5
GPM of Water @ 350 Ft @ 30, 50 PSI: - -GPM of Water @ 250 Ft @ 30, 50 PSI: 15 11
Pump Bearings: PEEKVoltage: 230
Phase: 1HP: 1-1/2
Type: Deep Well SubmersibleTank PSI: 2030405060
Max. Operating Temp. (F): 86Number of Wires: 3
GPM of Water @ 20 Ft @ 30, 50 PSI: - 24GPM of Water @ 150 Ft @ 30, 50 PSI: 21 19
Amps AC: 11.5Length (In.): 38"
Pump Material: Stainless steelBuilt-In Check Valve: Yes
Recommended Tank: 3YA59, 4MY63GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 24
GPM of Water @ 60 Ft @ 30, 50 PSI: 24 22GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 15
GPM of Water @ 500 Ft @ 30, 50 PSI: - -GPM of Water @ 100 Ft @ 30, 50 PSI: 22 20
Max. Head (Ft.): 288GPM of Water @ 175 Ft @ 30, 50 PSI: 19 16
Shaft Material: 303 Stainless SteelDischarge Port (In.): 1-1/4
GPM of Water @ 300 Ft @ 30, 50 PSI: - -GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 18
Screen Material: Stainless SteelFlow Ranges (GPM): 14 - 24
Motor: Franklin(TM)Pump-Motor Shell: Stainless Steel
Stages: 14GPM of Water @ 125 Ft @ 30, 50 PSI: 21 19
GPM of Water @ 80 Ft @ 30, 50 PSI: 23 21GPM of Water @ 40 Ft @ 30, 50 PSI: - 23
GPM: 20GPM of Water @ 200 Ft @ 30, 50 PSI: 18 15
GPM of Water @ 450 Ft @ 30, 50 PSI: - -Width (In.): 3-3/4
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 22Well Capacity: High
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 20GPM of Water @ 400 Ft @ 30, 50 PSI: - -
Item: PumpImpeller Material: Celcon
Country of Origin (subject to change): Mexico

Description

Pump, Deep Well Submersible, Number of Wires 3, Control Box Required 1LZX6, 20 GPM, 1-1/2 HP, Voltage 230, Amps AC 11.5, 1 Phase, Stages 14, Built-In Check Valve Yes, Pump Material Stainless Steel, Impeller Material Celcon, Discharge Port (In.) 1.25, Flow Ranges (GPM) 14 - 24, Pump-Motor Shell Stainless Steel, Max. Head (Ft.) 288, Well Capacity High, Recommended Tank 3YA59, 4MY63

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews