KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Deep Well, 3 Wire, 20GPM, 1 1/2HP, 230V

DAYTON| Zoro #: G2164565| Mfr #: 1LZV5

$770.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Well Capacity: High
Type: Deep Well Submersible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2164565 Mfr #: 1LZV5
Phase: 1Well Capacity: High
Type: Deep Well SubmersibleScreen Material: Polyethylene
HP: 1-1/2Pump Bearings: PEEK
Item: PumpGPM of Water @ 125 Ft @ 30, 50 PSI: 21 19
GPM of Water @ 60 Ft @ 30, 50 PSI: 24 22GPM of Water @ 150 Ft @ 30, 50 PSI: 21 19
GPM of Water @ 450 Ft @ 30, 50 PSI: - -GPM of Water @ 300 Ft @ 30, 50 PSI: - -
GPM of Water @ 500 Ft @ 30, 50 PSI: - -Shaft Material: 303 Stainless Steel
Impeller Material: CelconGPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 18
Pump Material: ThermoplasticAmps AC: 11.5
GPM: 20Motor: Franklin(TM)
GPM of Water @ 350 Ft @ 30, 50 PSI: - -Pump-Motor Shell: Stainless Steel
GPM of Water @ 40 Ft @ 30, 50 PSI: - 23Max. Operating Temp. (F): 86
Max. Head (Ft.): 288Voltage: 230
Stages: 14GPM of Water @ 175 Ft @ 30, 50 PSI: 19 16
Discharge Port (In.): 1-1/4GPM of Water @ 20 Ft @ 30, 50 PSI: - 24
Flow Ranges (GPM): 14 - 24Built-In Check Valve: Yes
Number of Wires: 3GPM of Water @ 100 Ft @ 30, 50 PSI: 22 20
Recommended Tank: 3YA59, 4MY63GPM of Water @ 200 Ft @ 30, 50 PSI: 18 15
GPM of Water @ 250 Ft @ 30, 50 PSI: 15 11Tank PSI: 2030405060
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 22GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 24
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 20GPM of Water @ 400 Ft @ 30, 50 PSI: - -
GPM of Water @ 80 Ft @ 30, 50 PSI: 23 21GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 15
Country of Origin (subject to change): Mexico

Description

Pump, Deep Well Submersible, Number of Wires 3, Control Box Required G0542656, 20 GPM, 1 1/2 HP, Voltage 230, Amps AC 11.5, 1 Phase, Stages 14, Built-In Check Valve, Pump Material Plastic Composite, Impeller Material Celcon, Discharge Port 1.25 In., Flow Ranges 14 - 24 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 288 Ft., Well Capacity High, Recommended Tank 3YA59, 4MY63

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews