BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pump, Deep Well, 3 Wire, 20GPM, 1HP, 230V

DAYTON| Zoro #: G2241084| Mfr #: 1LZV3

$642.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1GPM of Water @ 400 Ft @ 30, 50 PSI: - -Voltage: 230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2241084 Mfr #: 1LZV3
Phase: 1GPM of Water @ 400 Ft @ 30, 50 PSI: - -
Voltage: 230Stages: 10
Motor Enclosure: -GPM of Water @ 20 Ft @ 30, 50 PSI: - 22
GPM of Water @ 60 Ft @ 30, 50 PSI: 22 19GPM: 20
Tank PSI: 2030405060GPM of Water @ 350 Ft @ 30, 50 PSI: - -
Type: Deep Well SubmersibleGPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 17
GPM of Water @ 125 Ft @ 30, 50 PSI: 18 16Pump Material: Thermoplastic
Seal Type: -Shaft Material: 303 Stainless Steel
Shut Off (PSI): -Discharge Port (In.): 1-1/4
Max. Operating Temp. (F): 86GPM of Water @ 200 Ft @ 30, 50 PSI: 8 -
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: -GPM of Water @ 40 Ft @ 30, 50 PSI: 23 21
GPM of Water @ 250 Ft @ 30, 50 PSI: - -GPM of Water @ 450 Ft @ 30, 50 PSI: - -
HP: 1Motor: Franklin(TM)
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 22Built-In Check Valve: Yes
Pump Bearings: PEEKGPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: -
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 8Pump-Motor Shell: Stainless Steel
Includes: -Screen Material: Polyethylene
GPM of Water @ 80 Ft @ 30, 50 PSI: 21 18GPM of Water @ 300 Ft @ 30, 50 PSI: - -
Recommended Tank: 3YA59, 4MY63GPM of Water @ 175 Ft @ 30, 50 PSI: 13 -
Height (In.): -Length (In.): -
GPM of Water @ 100 Ft @ 30, 50 PSI: 20 17GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 20
GPM of Water @ 500 Ft @ 30, 50 PSI: - -Item: Pump
GPM of Water @ 150 Ft @ 30, 50 PSI: 17 -SF Amps: -
Width (In.): -Flow Ranges (GPM): 14 - 24
Impeller Material: CelconNumber of Wires: 3
Amps AC: 9.8Max. Head (Ft.): 221
Well Capacity: HighCountry of Origin (subject to change): Mexico

Description

Pump, Deep Well Submersible, Number of Wires 3, Control Box Required 1LZX5, 20 GPM, 1 HP, Voltage 230, Amps AC 9.8, 1 Phase, Stages 10, Built-In Check Valve, Pump Material Plastic Composite, Impeller Material Celcon, Discharge Port 1.25 In., Flow Ranges 14 - 24 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 221 Ft., Well Capacity High, Recommended Tank 3YA59, 4MY63

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews