PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pump, Deep Well, 3 Wire, 5GPM, 1/2 HP, 230V

DAYTON| Zoro #: G1311581| Mfr #: 1LZT7

$731.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 175 Ft @ 30, 50 PSI: 4 3Stages: 13GPM of Water @ 80 Ft @ 30, 50 PSI: 7 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1311581 Mfr #: 1LZT7
GPM of Water @ 175 Ft @ 30, 50 PSI: 4 3Stages: 13
GPM of Water @ 80 Ft @ 30, 50 PSI: 7 6GPM of Water @ 400 Ft @ 30, 50 PSI: - -
Seal Type: -GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 4
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 6Screen Material: Polyethylene
GPM of Water @ 500 Ft @ 30, 50 PSI: - -GPM of Water @ 20 Ft @ 30, 50 PSI: - 7
Phase: 1Tank PSI: 2030405060
Recommended Tank: 3YA56, 1XHG8GPM of Water @ 250 Ft @ 30, 50 PSI: 2 -
GPM: 5Width (In.): -
Flow Ranges (GPM): 2.5 - 7GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 2
Type: Deep Well SubmersibleHeight (In.): -
Max. Operating Temp. (F): 86GPM of Water @ 300 Ft @ 30, 50 PSI: - -
GPM of Water @ 125 Ft @ 30, 50 PSI: 6 5Max. Head (Ft.): 364
Discharge Port (In.): 1-1/4GPM of Water @ 100 Ft @ 30, 50 PSI: 6 5
Length (In.): -Shut Off (PSI): -
GPM of Water @ 350 Ft @ 30, 50 PSI: - -GPM of Water @ 200 Ft @ 30, 50 PSI: 4 2
Motor Enclosure: -Amps AC: 6.0
Shaft Material: 303 Stainless SteelGPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 7
GPM of Water @ 60 Ft @ 30, 50 PSI: 7 6HP: 1/2
Includes: -Motor: Franklin(TM)
SF Amps: -Number of Wires: 3
GPM of Water @ 150 Ft @ 30, 50 PSI: 5 4GPM of Water @ 450 Ft @ 30, 50 PSI: - -
Voltage: 230Built-In Check Valve: Yes
Impeller Material: CelconGPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 5
Well Capacity: LowPump Material: Thermoplastic
GPM of Water @ 40 Ft @ 30, 50 PSI: - 7Item: Pump
Pump-Motor Shell: Stainless SteelPump Bearings: PEEK
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: -Country of Origin (subject to change): Mexico

Description

Pump, Deep Well Submersible, Number of Wires 3, Control Box Required 1LZX3, 5 GPM, 1/2 HP, Voltage 230, Amps AC 6, 1 Phase, Stages 13, Built-In Check Valve, Pump Material Plastic Composite, Impeller Material Celcon, Discharge Port 1.25 In., Flow Ranges 2.5 - 7 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 364 Ft., Well Capacity Low, Recommended Tank 3YA56, 1XHG8

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews