DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pump, Deep Well, 3 Wire, 5GPM, 3/4HP, 230V

DAYTON| Zoro #: G0925197| Mfr #: 1LZU1

$662.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 350 Ft @ 30, 50 PSI: 4 2
GPM of Water @ 250 Ft @ 30, 50 PSI: 6 5
Pump Bearings: PEEK
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0925197 Mfr #: 1LZU1
GPM of Water @ 350 Ft @ 30, 50 PSI: 4 2GPM of Water @ 250 Ft @ 30, 50 PSI: 6 5
Pump Bearings: PEEKVoltage: 230
Phase: 1HP: 3/4
Type: Deep Well SubmersibleTank PSI: 2030405060
Max. Operating Temp. (F): 86Number of Wires: 3
GPM of Water @ 20 Ft @ 30, 50 PSI: - -GPM of Water @ 150 Ft @ 30, 50 PSI: 7 6
Amps AC: 8.0Pump Material: Thermoplastic
Built-In Check Valve: YesRecommended Tank: 3YA56, 1XHG8
GPM of Water @ 60 Ft @ 30, 50 PSI: - 7GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 5
GPM of Water @ 500 Ft @ 30, 50 PSI: - -GPM of Water @ 100 Ft @ 30, 50 PSI: 8 7
Max. Head (Ft.): 528GPM of Water @ 175 Ft @ 30, 50 PSI: 6 6
Shaft Material: 303 Stainless SteelDischarge Port (In.): 1-1/4
GPM of Water @ 300 Ft @ 30, 50 PSI: 5 4GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 6
Screen Material: PolyethyleneFlow Ranges (GPM): 2.5 - 7
Motor: Franklin(TM)Pump-Motor Shell: Stainless Steel
Stages: 18GPM of Water @ 125 Ft @ 30, 50 PSI: 7 6
GPM of Water @ 80 Ft @ 30, 50 PSI: - 7GPM of Water @ 40 Ft @ 30, 50 PSI: - -
GPM: 5GPM of Water @ 200 Ft @ 30, 50 PSI: 6 5
GPM of Water @ 450 Ft @ 30, 50 PSI: - -GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 8
Well Capacity: LowGPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 7
GPM of Water @ 400 Ft @ 30, 50 PSI: 2 -Item: Pump
Impeller Material: CelconCountry of Origin (subject to change): Mexico

Description

Pump, Deep Well Submersible, Number of Wires 3, Control Box Required G2136671, 5 GPM, 3/4 HP, Voltage 230, Amps AC 8, 1 Phase, Stages 18, Built-In Check Valve, Pump Material Plastic Composite, Impeller Material Celcon, Discharge Port 1.25 In., Flow Ranges 2.5 - 7 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 528 Ft., Well Capacity Low, Recommended Tank 3YA56, 1XHG8

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews