Pump, Deep Well, 3 Wire, 7GPM, 1/2HP, 115V

DAYTON| Zoro #: G1145846| Mfr #: 1LZY1

$723.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pump Bearings: PEEK
GPM of Water @ 80 Ft @ 30, 50 PSI: 9 7
Type: Deep Well Submersible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145846 Mfr #: 1LZY1
Pump Bearings: PEEKGPM of Water @ 80 Ft @ 30, 50 PSI: 9 7
Type: Deep Well SubmersibleGPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 3
Motor: Franklin(TM)Max. Operating Temp. (F): 86
HP: 1/2GPM of Water @ 200 Ft @ 30, 50 PSI: 3 -
Shaft Material: 303 Stainless SteelDischarge Port (In.): 1-1/4
GPM of Water @ 450 Ft @ 30, 50 PSI: - -GPM: 7
Phase: 1Screen Material: Stainless Steel
GPM of Water @ 500 Ft @ 30, 50 PSI: - -GPM of Water @ 400 Ft @ 30, 50 PSI: - -
GPM of Water @ 250 Ft @ 30, 50 PSI: - -GPM of Water @ 60 Ft @ 30, 50 PSI: 9 8
Pump-Motor Shell: Stainless SteelGPM of Water @ 20 Ft @ 30, 50 PSI: 11 9
Number of Wires: 3Pump Material: Stainless steel
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: 11GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 9
Item: PumpImpeller Material: Celcon
Max. Head (Ft.): 265GPM of Water @ 100 Ft @ 30, 50 PSI: 8 7
Voltage: 115GPM of Water @ 125 Ft @ 30, 50 PSI: 8 6
Stages: 9GPM of Water @ 175 Ft @ 30, 50 PSI: 5 -
GPM of Water @ 350 Ft @ 30, 50 PSI: - -Flow Ranges (GPM): 4 - 10
Recommended Tank: 3YA57, 4MY60GPM of Water @ 40 Ft @ 30, 50 PSI: 10 9
Tank PSI: 2030405060Amps AC: 12.0
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 7GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 8
Built-In Check Valve: YesWell Capacity: Average
GPM of Water @ 300 Ft @ 30, 50 PSI: - -GPM of Water @ 150 Ft @ 30, 50 PSI: 6 3
Country of Origin (subject to change): Mexico

Description

Pump, Deep Well Submersible, Number of Wires 3, Control Box Required 1LZX2, 7 GPM, 1/2 HP, Voltage 115, Amps AC 12, 1 Phase, Stages 9, Built-In Check Valve, Pump Material Stainless Steel, Impeller Material Celcon, Discharge Port 1.25 In., Flow Ranges 4 - 10 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 265 Ft., Well Capacity Average, Recommended Tank 3YA57, 4MY60

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews