SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pump, Deep Well Submersible, 7 GPM, 1/2 HP

DAYTON| Zoro #: G1805447| Mfr #: 3TNY3

$681.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pump Bearings: Rubber/CeramicType: Deep Well SubmersibleMotor: Franklin(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1805447 Mfr #: 3TNY3
Pump Bearings: Rubber/CeramicType: Deep Well Submersible
Motor: Franklin(TM)Width (In.): 3-3/4
Max. Operating Temp. (F): 86HP: 1/2
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 3SF Amps: 12
Discharge Port (In.): 1-1/4GPM: 7
Phase: 1Screen Material: Polyethylene
Shaft Material: 303 Stainless SteelPump-Motor Shell: Stainless Steel
Number of Wires: 2Shut Off (PSI): 290
Impeller Material: NorylMax. Head (Ft.): 265
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: 11Voltage: 115
Stages: 9Flow Ranges (GPM): 10 - 4
Length (In.): 24-51/64Recommended Tank: 4MY59, 3YA57
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 9Pump Material: Thermoplastic
Item: PumpAmps AC: 12.0
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 7GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 8
Height (In.): 3-3/4Built-In Check Valve: Yes
Well Capacity: LowCountry of Origin (subject to change): Mexico

Description

Pump, Deep Well Submersible, Number of Wires 2, 7 GPM, 1/2 HP, Voltage 115, 1 Phase, Stages 9, Built-In Check Valve, Pump Material Thermoplastic, Impeller Material Noryl, Discharge Port 1 1/4 In., Flow Ranges 10 - 4 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 265 Ft., Well Capacity Low, Recommended Tank 4MY59, 10002, SF Amps 12

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, MD, VT

Reviews