Pump, Deep Well Submersible, 7 GPM, 1/2 HP

DAYTON| Zoro #: G0683137| Mfr #: 3TNY5

$579.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Well Capacity: Low
Type: Deep Well Submersible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0683137 Mfr #: 3TNY5
Phase: 1Well Capacity: Low
Type: Deep Well SubmersibleScreen Material: Polyethylene
HP: 1/2Pump Bearings: Rubber/Ceramic
Item: PumpLength (In.): 24-51/64
Shaft Material: 303 Stainless SteelImpeller Material: Noryl
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 3Pump Material: Thermoplastic
Amps AC: 12.0Width (In.): 3-3/4
GPM: 7Motor: Franklin(TM)
Pump-Motor Shell: Stainless SteelGPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: 11
Shut Off (PSI): 290Max. Operating Temp. (F): 86
Max. Head (Ft.): 265Voltage: 115
Stages: 9Discharge Port (In.): 1-1/4
Flow Ranges (GPM): 10 - 4Built-In Check Valve: Yes
SF Amps: 12Number of Wires: 3
Recommended Tank: 4MY59, 3YA59GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 8
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 9GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 7
Height (In.): 3-3/4Country of Origin (subject to change): Mexico

Description

Pump, Deep Well Submersible, Number of Wires 3, Control Box Required 1lZX2, 7 GPM, 1/2 HP, Voltage 115, 1 Phase, Stages 9, Built-In Check Valve, Pump Material Thermoplastic, Impeller Material Noryl, Discharge Port 1 1/4 In., Flow Ranges 10 - 4 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 265 Ft., Well Capacity Low, Recommended Tank 4MY59, 3YA59, SF Amps 12

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, MD, VT

Reviews