DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pump, Deep Well Submersible, 7 GPM, 3/4 HP

DAYTON| Zoro #: G1888101| Mfr #: 3TNY7

$736.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pump Bearings: Rubber/Ceramic
Type: Deep Well Submersible
Motor: Franklin(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1888101 Mfr #: 3TNY7
Pump Bearings: Rubber/CeramicType: Deep Well Submersible
Motor: Franklin(TM)Width (In.): 3-3/4
Max. Operating Temp. (F): 86HP: 3/4
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 7SF Amps: 8
Discharge Port (In.): 1-1/4GPM: 7
Phase: 1Screen Material: Polyethylene
Shaft Material: 303 Stainless SteelPump-Motor Shell: Stainless Steel
Number of Wires: 3Shut Off (PSI): 378
Impeller Material: NorylMax. Head (Ft.): 350
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: 11Voltage: 230
Stages: 12GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 6
Flow Ranges (GPM): 10 - 4Length (In.): 28-1/2
Recommended Tank: 4MY59, 3YA61GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 10
Pump Material: ThermoplasticItem: Pump
Amps AC: 8.0GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 9
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 9Height (In.): 3-3/4
Built-In Check Valve: YesWell Capacity: Low
Country of Origin (subject to change): Mexico

Description

Pump, Deep Well Submersible, Number of Wires 3, Control Box Required 1lZX4, 7 GPM, 3/4 HP, Voltage 230, 1 Phase, Stages 12, Built-In Check Valve, Pump Material Thermoplastic, Impeller Material Noryl, Discharge Port 1 1/4 In., Flow Ranges 10 - 4 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 350 Ft., Well Capacity Low, Recommended Tank 4MY59, G1051023, SF Amps 8

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, MD, VT

Reviews