Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1" Polypropylene Air Double Diaphragm Pump 49 GPM 180F

DAYTON| Zoro #: G1897585| Mfr #: 6PY36

$949.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operation Type: Air Operated
Air Inlet Size: 3/8" FNPT
Ball Material: EPDM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1897585 Mfr #: 6PY36
Operation Type: Air OperatedAir Inlet Size: 3/8" FNPT
Ball Material: EPDMMax. Operating Pressure: 100 psi
Valve Type: BallSelf-Priming Wet: 28 ft.
Diaphragm Material: Santoprene(R)Max. Temp.: 180 Degrees F
Height: 16-7/8"Manifold Connection: Single
Check Seat Material: PolypropyleneBody Material: Polypropylene
Width: 14-3/4"Connection Style: NPT
Manufacturers Warranty Length: 1 yr.Inlet/Outlet Size: 1"
Max. Flow GPM: 49Length: 14-1/2"
Max. Dia. Solids: 3/16"Item: Double Diaphragm Pump
Self-Priming Dry: 18 ft.Country of Origin (subject to change): Japan

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 49, Max. Operating Pressure 100 psi, Max. Temp. 180 Degrees F, Diaphragm Material Santoprene(r), Ball Material EPDM, Check Seat Material Polypropylene, Max. Dia. Solids 3/16 In., Manifold Connection Single, Length 14-1/2 In., Width 14-3/4 In., Height 16-7/8 In., Self-Priming Dry 18 ft., Self-Priming Wet 28 ft.

Reviews