Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1" Aluminum Air Double Diaphragm Pump 49 GPM 180F

  • Zoro #: G1895817
  • Mfr #: 6PY44

$615.97

Details
  • Max. Flow GPM: 49
  • Connection Style: NPT
  • Air Inlet Size: 3/8" FNPT
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dayton #6PY44 Specifications

  • Zoro #: G1895817
  • Mfr #: 6PY44
Max. Flow GPM: 49 Connection Style: NPT
Air Inlet Size: 3/8" FNPT Self-Priming Dry: 18 ft.
Item: Double Diaphragm Pump Housing Material - Pumps: Aluminum
Length: 11-19/64" Valve Type: Ball
Operation Type: Air Operated Max. Flow: 49 gpm
Max. Dia. Solids: 3/16" Height: 15"
Max. Temp - Pumps: 180 Degrees F Diaphragm Material: Buna N
Inlet/Outlet Size: 1" Max. Temp.: 180 Degrees F
Ball Material: Buna N Manifold Connection: Single
Manufacturers Warranty Length: 1 yr. Item - Air Operated Pumps: Double Diaphragm Pump
Width: 12-1/2" Max. Operating Pressure: 100 psi
Body Material: Aluminum Check Seat Material: Stainless Steel
Pump Operation Type: Air Operated Diaphragm Material - Pumps: Buna N
Self-Priming Wet: 28 ft. Country of Origin (subject to change): Japan

Description

Electric diaphragm pumps make a great choice for use with something like an agricultural sprayer. Here are some important details for Dayton Double Diaphragm Pump. Body Material: Aluminum, Length: 11-19/64".

Reviews of Dayton #6PY44