1" Stainless Steel Air Double Diaphragm Pump 35 GPM 212F

DAYTON| Zoro #: G0752692| Mfr #: 6PY55

$2024.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 3/8" FNPT
Connection Style: NPT
Max. Flow GPM: 35
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0752692 Mfr #: 6PY55
Air Inlet Size: 3/8" FNPTConnection Style: NPT
Max. Flow GPM: 35Valve Type: Ball
Body Material: 316 Stainless SteelOperation Type: Air Operated
Height: 15"Self-Priming Dry: 15 ft.
Length: 11-19/64"Check Seat Material: Stainless Steel
Diaphragm Material: PTFEMax. Dia. Solids: 3/16"
Manufacturers Warranty Length: 1 yr.Manifold Connection: Single
Max. Temp.: 212 Degrees FMax. Operating Pressure: 100 psi
Self-Priming Wet: 28 ft.Inlet/Outlet Size: 1"
Item: Double Diaphragm PumpWidth: 12-1/2"
Ball Material: PTFECountry of Origin (subject to change): Japan

Description

Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 35 gpm, Max. Temp - Pumps 212 Degrees F, Housing Material - Pumps 316 Stainless Steel, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Diaphragm Material - Pumps PTFE, Valve Type Ball, Max. Flow GPM 35, Max. Operating Pressure 100 psi, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 3/16 In., Manifold Connection Single, Length 11-19/64 In., Width 12-1/2 In., Height 15 In.

Reviews