1/2" Polypropylene Air Double Diaphragm Pump 15 GPM 180F

DAYTON| Zoro #: G0721016| Mfr #: 6PY39

$631.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 1/4" FNPT
Connection Style: NPT
Max. Flow GPM: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0721016 Mfr #: 6PY39
Air Inlet Size: 1/4" FNPTConnection Style: NPT
Max. Flow GPM: 15Valve Type: Flat
Body Material: PolypropyleneOperation Type: Air Operated
Height: 11-11/16"Self-Priming Dry: 8 ft.
Length: 8-21/32"Check Seat Material: Polypropylene
Diaphragm Material: PTFEMax. Dia. Solids: 1/32"
Manufacturers Warranty Length: 1 yr.Manifold Connection: Single
Max. Temp.: 180 Degrees FMax. Operating Pressure: 100 psi
Self-Priming Wet: 28 ft.Inlet/Outlet Size: 1/2"
Item: Double Diaphragm PumpWidth: 7"
Ball Material: PTFECountry of Origin (subject to change): Japan

Description

Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 15 gpm, Max. Temp - Pumps 180 Degrees F, Housing Material - Pumps Polypropylene, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Diaphragm Material - Pumps PTFE, Valve Type Flat, Max. Flow GPM 15, Max. Operating Pressure 100 psi, Ball Material PTFE, Check Seat Material Polypropylene, Max. Dia. Solids 1/32 In., Manifold Connection Single, Length 8-21/32 In., Width 7 In., Height 11-11/16 In.

Reviews