BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/2" Aluminum Air Double Diaphragm Pump 12 GPM 212F

DAYTON| Zoro #: G0382076| Mfr #: 6PY49

$942.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1/2"
Manifold Connection: Single
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382076 Mfr #: 6PY49
Inlet/Outlet Size: 1/2"Manifold Connection: Single
Item: Double Diaphragm PumpMax. Temp.: 212 Degrees F
Max. Operating Pressure: 100 psiValve Type: Ball
Check Seat Material: AluminumWidth: 7-5/16"
Diaphragm Material: PTFEBody Material: Aluminum
Ball Material: PTFEHeight: 10-43/64"
Max. Flow GPM: 12Air Inlet Size: 1/4" FNPT
Self-Priming Dry: 5 ft.Self-Priming Wet: 28 ft.
Length: 8-21/32"Manufacturers Warranty Length: 1 yr.
Operation Type: Air OperatedMax. Dia. Solids: 1/32"
Connection Style: NPTCountry of Origin (subject to change): Japan

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 12, Max. Operating Pressure 100 psi, Max. Temp. 212 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Aluminum, Max. Dia. Solids 1/32 In., Manifold Connection Single, Length 8-21/32 In., Width 7-5/16 In., Height 10-43/64 In., Self-Priming Dry 5 ft., Self-Priming Wet 28 ft.

Reviews