1/2" Stainless Steel Air Double Diaphragm Pump 12 GPM 212F

DAYTON| Zoro #: G1988743| Mfr #: 6PY51

$1575.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operation Type: Air Operated
Air Inlet Size: 1/4" FNPT
Ball Material: PTFE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1988743 Mfr #: 6PY51
Operation Type: Air OperatedAir Inlet Size: 1/4" FNPT
Ball Material: PTFEMax. Operating Pressure: 100 psi
Valve Type: BallSelf-Priming Wet: 28 ft.
Diaphragm Material: PTFEMax. Temp.: 212 Degrees F
Height: 9-3/4"Manifold Connection: Single
Check Seat Material: Stainless SteelBody Material: 316 Stainless Steel
Width: 7-5/16"Connection Style: NPT
Manufacturers Warranty Length: 1 yr.Inlet/Outlet Size: 1/2"
Max. Flow GPM: 12Length: 8-5/16"
Max. Dia. Solids: 1/32"Item: Double Diaphragm Pump
Self-Priming Dry: 5 ft.Country of Origin (subject to change): Japan

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material 316 Stainless Steel, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 12, Max. Operating Pressure 100 psi, Max. Temp. 212 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 1/32 In., Manifold Connection Single, Length 8-5/16 In., Width 7-5/16 In., Height 9-3/4 In., Self-Priming Dry 5 ft., Self-Priming Wet 28 ft.

Reviews