STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1/4" Polypropylene Air Double Diaphragm Pump 3.25 GPM 180F

DAYTON| Zoro #: G0325062| Mfr #: 6PY37

$562.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 1/4" FNPT
Connection Style: NPT
Max. Flow GPM: 3.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0325062 Mfr #: 6PY37
Air Inlet Size: 1/4" FNPTConnection Style: NPT
Max. Flow GPM: 3.25Valve Type: Flat
Body Material: PolypropyleneOperation Type: Air Operated
Height: 5-51/64"Self-Priming Dry: 5 ft.
Length: 6"Check Seat Material: Polypropylene
Diaphragm Material: PTFEMax. Dia. Solids: Clear Liquid
Manufacturers Warranty Length: 1 yr.Manifold Connection: Single
Max. Temp.: 180 Degrees FMax. Operating Pressure: 100 psi
Self-Priming Wet: 28 ft.Inlet/Outlet Size: 1/4"
Item: Double Diaphragm PumpWidth: 5-7/8"
Ball Material: PTFECountry of Origin (subject to change): Japan

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Flat, Body Material Polypropylene, Inlet/Outlet Size 1/4 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 3.25, Max. Operating Pressure 100 psi, Max. Temp. 180 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Polypropylene, Max. Dia. Solids Clear Liquid, Manifold Connection Single, Length 6 In., Width 5-7/8 In., Height 5-51/64 In., Self-Priming Dry 5 ft., Self-Priming Wet 28 ft.

Reviews