1/4" Acetal Air Double Diaphragm Pump 3.25 GPM 180F

DAYTON| Zoro #: G1123482| Mfr #: 6PY38

$759.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1/4"
Manifold Connection: Single
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1123482 Mfr #: 6PY38
Inlet/Outlet Size: 1/4"Manifold Connection: Single
Item: Double Diaphragm PumpMax. Temp.: 180 Degrees F
Max. Operating Pressure: 100 psiValve Type: Flat
Check Seat Material: AcetalWidth: 5-7/8"
Diaphragm Material: PTFEBody Material: Acetal
Ball Material: PTFEHeight: 5-51/64"
Max. Flow GPM: 3.25Air Inlet Size: 1/4" FNPT
Self-Priming Dry: 5 ft.Self-Priming Wet: 28 ft.
Length: 6"Manufacturers Warranty Length: 1 yr.
Operation Type: Air OperatedMax. Dia. Solids: Clear Liquid
Connection Style: NPTCountry of Origin (subject to change): Japan

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Flat, Body Material Acetal, Inlet/Outlet Size 1/4 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 3.25, Max. Operating Pressure 100 psi, Max. Temp. 180 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Acetal, Max. Dia. Solids Clear Liquid, Manifold Connection Single, Length 6 In., Width 5-7/8 In., Height 5-51/64 In., Self-Priming Dry 5 ft., Self-Priming Wet 28 ft.

Reviews