2" Aluminum Air Double Diaphragm Pump 120 GPM 212F

DAYTON| Zoro #: G1706941| Mfr #: 6PY57

$2591.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 2"
Manifold Connection: Single
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1706941 Mfr #: 6PY57
Inlet/Outlet Size: 2"Manifold Connection: Single
Item: Double Diaphragm PumpMax. Temp.: 212 Degrees F
Max. Operating Pressure: 100 psiValve Type: Ball
Check Seat Material: AluminumWidth: 12-53/64"
Diaphragm Material: PTFEBody Material: Aluminum
Ball Material: PTFEHeight: 30-3/4"
Max. Flow GPM: 120Air Inlet Size: 3/4" FNPT
Self-Priming Dry: 15 ft.Self-Priming Wet: 28 ft.
Length: 17-3/4"Manufacturers Warranty Length: 1 yr.
Operation Type: Air OperatedMax. Dia. Solids: 5/16"
Connection Style: NPTCountry of Origin (subject to change): Japan

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 2 In., Connection Style NPT/Flange, Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 120, Max. Operating Pressure 100 psi, Max. Temp. 212 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Aluminum, Max. Dia. Solids 5/16 In., Manifold Connection Single, Length 17-3/4 In., Width 12-53/64 In., Height 30-3/4 In., Self-Priming Dry 15 ft., Self-Priming Wet 28 ft.

Reviews