LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3/4" Polypropylene Air Double Diaphragm Pump 28 GPM 180F

DAYTON| Zoro #: G0893636| Mfr #: 6PY35

$684.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 3/4"
Self-Priming Wet: 28 ft.
Max. Dia. Solids: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0893636 Mfr #: 6PY35
Inlet/Outlet Size: 3/4"Self-Priming Wet: 28 ft.
Max. Dia. Solids: 1/16"Height: 14-1/2"
Ball Material: EPDMManifold Connection: Single
Air Inlet Size: 1/4" FNPTDiaphragm Material: Santoprene(R)
Max. Temp.: 180 Degrees FBody Material: Polypropylene
Width: 14-3/4"Length: 12-1/2"
Max. Operating Pressure: 100 psiCheck Seat Material: Polypropylene
Valve Type: BallOperation Type: Air Operated
Connection Style: NPTMax. Flow GPM: 28
Self-Priming Dry: 18 ft.Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Japan

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 3/4 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 28, Max. Operating Pressure 100 psi, Max. Temp. 180 Degrees F, Diaphragm Material Santoprene(R), Ball Material EPDM, Check Seat Material Polypropylene, Max. Dia. Solids 1/16 In., Manifold Connection Single, Length 12-1/2 In., Width 14-3/4 In., Height 14-1/2 In., Self-Priming Dry 18 ft.

Reviews