3/4" Polypropylene Air Double Diaphragm Pump 21 GPM 180F

DAYTON| Zoro #: G0368593| Mfr #: 6PY40

$936.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Double Diaphragm Pump
Check Seat Material: Polypropylene
Ball Material: PTFE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0368593 Mfr #: 6PY40
Item: Double Diaphragm PumpCheck Seat Material: Polypropylene
Ball Material: PTFEConnection Style: NPT
Operation Type: Air OperatedInlet/Outlet Size: 3/4"
Max. Dia. Solids: 1/16"Self-Priming Dry: 15 ft.
Diaphragm Material: PTFEMax. Temp.: 180 Degrees F
Self-Priming Wet: 28 ft.Manufacturers Warranty Length: 1 yr.
Height: 14-1/2"Body Material: Polypropylene
Valve Type: BallWidth: 14-3/4"
Air Inlet Size: 1/4" FNPTMax. Operating Pressure: 100 psi
Manifold Connection: SingleLength: 12-1/2"
Max. Flow GPM: 21Country of Origin (subject to change): Japan

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 3/4 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 21, Max. Operating Pressure 100 psi, Max. Temp. 180 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Polypropylene, Max. Dia. Solids 1/16 In., Manifold Connection Single, Length 12-1/2 In., Width 14-3/4 In., Height 14-1/2 In., Self-Priming Dry 15 ft., Self-Priming Wet 28 ft.

Reviews