3/4" Aluminum Air Double Diaphragm Pump 21 GPM 212F

DAYTON| Zoro #: G1032035| Mfr #: 6PY52

$1037.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 3/4"
Manifold Connection: Single
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032035 Mfr #: 6PY52
Inlet/Outlet Size: 3/4"Manifold Connection: Single
Item: Double Diaphragm PumpMax. Temp.: 212 Degrees F
Max. Operating Pressure: 100 psiValve Type: Ball
Check Seat Material: Stainless SteelWidth: 12-13/32"
Diaphragm Material: PTFEBody Material: Aluminum
Ball Material: PTFEHeight: 12-9/16"
Max. Flow GPM: 21Air Inlet Size: 1/4" FNPT
Self-Priming Dry: 15 ft.Self-Priming Wet: 28 ft.
Length: 9-51/64"Manufacturers Warranty Length: 1 yr.
Operation Type: Air OperatedMax. Dia. Solids: 1/16"
Connection Style: NPTCountry of Origin (subject to change): Japan

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 3/4 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 21, Max. Operating Pressure 100 psi, Max. Temp. 212 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 1/16 In., Manifold Connection Single, Length 9-51/64 In., Width 12-13/32 In., Height 12-9/16 In., Self-Priming Dry 15 ft., Self-Priming Wet 28 ft.

Reviews