- Home
- /
- Pumps
- /
- Positive Displacement Pumps
- /
- Diaphragm Pumps
- /
- Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 21 GPM
Dayton
Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 21 GPM
Mfr # 6PY53
Zoro # G1886936
Free Shipping & Returns
$1,975.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps 316 Stainless Steel
- Diaphragm Material - Pumps PTFE
- Max. Flow 21 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 212 Degrees F
Customers Also Purchased
- Brand Dayton
-
MFR #
6PY53
-
Zoro #
G1886936
- UPC # 190735370742
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3/4 in |
Air Inlet Size | 1/4 in FNPT |
Width | 12 13/32 in |
Max. Dia. Solids | 1/16 in |
Manufacturers Warranty Length | 1 yr |
Height | 12 9/16 in |
Length | 9 51/64 in |
Overall Width | 12.4 in |
Overall Length | 9.8 in |
Overall Height | 12.6 in |
Overall Size | 9.8 in x 12.4 in x 12.6 in |
Fluid Connection Size | 3/4 in |
Media Intake Connection Size | 3/4 in |
Media Intake Size | 3/4 in |
Media Discharge Size | 3/4 in |
Media Discharge Connection Size | 3/4 in |
Air Intake Connection Size | 1/4 in |
Solid Diameter (Maximum) | 0.06 in |
Details
Housing Material - Pumps | 316 Stainless Steel |
Diaphragm Material - Pumps | PTFE |
Max. Flow | 21 gpm |
Item - Air Operated Pumps | Double Diaphragm Pump |
Pump Operation Type | Air |
Max. Temp - Pumps | 212 Degrees F |
Connection Style | NPT |
Self-Priming Dry | 15 ft |
Max. Temp. | 212 Degrees F |
Ball Material | PTFE |
Self-Priming Wet | 28 ft |
Body Material | 316 Stainless Steel |
Max. Flow GPM | 21 gpm |
Diaphragm Material | PTFE |
Item | Double Diaphragm Pump |
Operation Type | Air Operated |
Max. Operating Pressure | 100 psi |
Check Seat Material | 316 Stainless Steel |
Valve Type | Ball |
Manifold Connection | Single Port |
Mounting Hardware Material | Stainless Steel, Steel |
Priming | Self-Priming |
Fluid Connection Type | NPT |
Housing Material | 316 Stainless Steel |
Media Discharge Location | Top |
Non-Wetted Housing Material | Aluminum |
Flow Rate @ 60 psi | 19 gpm |
Air Intake Connection Type | FNPT |
Media Intake Connection Type | FNPT |
Fluid Intake Connection | 3/4 in FNPT |
Valve Material | PTFE |
Duty Cycle | Continuous |
Media Discharge Connection Type | NPT |
Flow Rate @ 100 psi | 21 gpm |
Valve Material | PTFE |
Flow Rate @ 40 psi | 16 gpm |
Flow Rate @ 15 psi | Not Applicable |
Media Temperature (Maximum) | 212 Degrees F |
Port Location | Bottom Top |
Viscosity (Maximum) | 40,000 cps |
Media Intake Location | Bottom |
Pump Assembly Type | Bolt |
Media Temperature (Minimum) | 40 Degrees F |
Nameplate Voltage | Not Applicable |
Wetted Housing Material | 316 Stainless Steel |
Flow Rate @ 20 psi | 12 gpm |
Media Intake Type | FNPT |
Air Consumption (Maximum) | 55 scfm |
Manifold Connection Type | NPT |
Air Intake Pressure (Maximum) | 100 psi |
NPSHr | Not Applicable |
Air Inlet | 1/4 in FNPT |
Flow Rate @ 120 psi | Not Applicable |
Flow Rate @ 80 psi | 20 gpm |
Flow Rate @ 90 psi | Not Applicable |
Series | Not Applicable |
For Use With Potable Systems | No |
Flow Rate @ 50 psi | Not Applicable |
Flow Rate @ 70 psi | Not Applicable |
Flow Rate @ 10 psi | Not Applicable |
Flow Rate (Maximum) | 21 gpm |
Feet of Head (Maximum) | Not Applicable |
Flow Rate @ 30 psi | Not Applicable |
Series Family | Not Applicable |
Fluid Discharge Connection | 3/4 in NPT |
Media Discharge Type | NPT |
Operating Pressure (Maximum) | 100 psi |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 55 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 21 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 3/4 in, Media Intake Connection Type FNPT, Media Intake Location Bottom
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
- $30.8522% off
- $238.7314% off
- $238.734% off
On page
1 of 1
Explore More Products
- DAYTON Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 35 GPM 3HJV9
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene 3HJW5
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 160 GPM 6PY46
- DAYTON Double Diaphragm Pump, Aluminum, Natural Gas Operated, Buna N, 46 GPM 22A593
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 120 GPM 6PY57
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 120 GPM 3HJW3
- DAYTON Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 107 GPM 22A598
- DAYTON Double Diaphragm Pump, Kynar(R), Air Operated, Santoprene, 49 GPM 3HJW2
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Hytrel 22A606
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 14 GPM 22A603
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene 666101-2EB-C
- Dayton Diaphragm Pumps