Shop Alternate Products
This Product is Discontinued
Dayton
Pump, Effluent, 1/2 HP (Discontinued)
Mfr # 4LE11
Zoro # G0928137
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/2
- Base Material Cast Iron
- Max. Head 49 ft.
- Impeller Material Polypropylene
- Max. Diameter Solids 3/4"
Customers Also Purchased
- Brand Dayton
-
MFR #
4LE11
-
Zoro #
G0928137
- UPC # 190735329467
- Country of Origin Unknown
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4" |
Height | 17-5/16" |
Diameter | 13-7/16" |
Width | 13-1/2" |
Cord Length | 20" |
Cord Length - Pumps | 20 ft. |
Length | 17-21/64 |
Max. Dia. Solids | 3/4" |
Details
HP | 1/2 |
Base Material | Cast Iron |
Max. Head | 49 ft. |
Impeller Material | Polypropylene |
GPM of Water @ 10 Ft. of Head | 92 |
Input Phase AC | 1 |
Pump Body Material | Cast Iron |
GPM of Water @ 40 Ft. of Head | 20 |
GPM of Water @ 5 Ft. of Head | 96 |
Duty | Intermittent |
Max. Liquid Temp. | 104 Degrees F |
Motor RPM | 3450 |
Bearing Type | Ball |
Amps - Pumps | 4.90 |
Phase | 1 |
Hz | 60 |
GPM of Water @ 30 Ft. of Head | 53 |
Housing Material | Cast iron |
GPM of Water @ 25 Ft. of Head | 65 |
Top Material | Cast Iron |
Discharge NPT | 2" |
Voltage - Pumps | 240VAC |
GPM of Water @ 35 Ft. of Head | 36 |
GPM of Water @ 20 Ft. of Head | 76 |
Item - Effluent Pumps | Submersible Effluent Pump |
Item | Submersible Effluent Pump |
Switch Type - Pumps | No Switch Included |
Impeller Material - Pumps | Polypropylene |
Handle | yes |
Pump HP | 1/2 |
Motor Type | Oil Filled PSC |
Amps | 4.9 |
GPM of Water @ 15 Ft. of Head | 84 |
Max. Head - Pumps | 49 ft. |
Voltage | 230V |
Shaft Seal Material - Pumps | Silicone Carbide |
Shaft Seal | Silicon Carbide |
Switch Type | None |
RPM | 3450 |
Description
Submersible Effluent Pump, Manual Operation Type, 1/2 HP, None, Base Material Cast Iron, Housing Cast Iron, Top Material Cast Iron, SiC, Impeller Material Polypropylene, 230V, 4.9 Amps, Height 17-5/16 In., 13-7/16 In. Diameter, Cord Length 20 In., Discharge NPT 2 In., Shaft Seal Silicon Carbide, Max. Dia. Solids 3/4 In., GPM of Water @ 10 Ft. of Head 92, Max. Head 49 ft., Max. Temp. 104 Degrees F, 1 Phase, Bearing Type Ball