- Home
- /
- Pumps
- /
- Positive Displacement Pumps
- /
- Flexible Impeller Pumps
- /
- Pump, Flexible Impeller, 1 HP, 115/230V
Dayton
Pump, Flexible Impeller, 1 HP, 115/230V
Mfr # 3ACD3
Zoro # G0468693
Free Shipping & Returns
$1,201.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 115/230
- Amps 11.0/5.5
- Motor Enclosure Open Dripproof
- NEMA Motor Frame 56YZ
Customers Also Purchased
- Brand Dayton
-
MFR #
3ACD3
-
Zoro #
G0468693
- UPC # 190735279205
- Country of Origin China
- Category Flexible Impeller Pumps
Dimensions
Length (In.) | 13 19/64 in |
Width (In.) | 6 45/64 in |
Height (In.) | 12 in |
Cord Length | Not Applicable |
Overall Width | 6.5 in |
Overall Length | 16.4 in |
Overall Height | 10.7 in |
Media Intake Connection Size | 1 1/4 in |
Discharge Connection Size | 1 1/4 in |
Impeller Diameter | 2 5/8 in |
Shaft Outer Diameter | 5/8 in |
Details
Item | Pump |
HP | 1 hp |
Voltage | 115/230 |
Amps | 11.0/5.5 |
Motor Enclosure | Open Dripproof |
NEMA Motor Frame | 56YZ |
Inlet/Outlet (In.) | 1-1/4 NPT |
Max. Head (Ft.) | 85 ft |
Max. Pressure (PSI) | 36.7 psi |
Includes | Carrying Handle, Manual |
Shaft Material | Stainless Steel |
Temp. Range (F) | 0 to 180 |
GPM of Water @ 40 Ft. of Head | 17 gpm |
RPM | 1,725 RPM |
Housing Material | Brass |
GPM of Water @ 20 Ft. of Head | 24 gpm |
Characteristics | Positive Displacement Pumping Action Without Metal-to-Metal Contact |
Suction Lift (Ft.) | 10 |
Seal | Nitrile Lip |
Type | Flexible Impeller |
Max. Viscosity | 5,000 SUS |
Motor Type | ODP |
Self-Priming | Yes |
GPM of Water @ 60 Ft. of Head | 14 gpm |
Application | Pumps are Used in a Wide Range of Commercial, Industrial and Agricultural Applications Where Non-Abrasive Fluids Compatible with the Pump Component Materials are Being Used |
GPM of Water @ 10 Ft. of Head | 25 gpm |
Max. SSU @ 1725 RPM | 5,000 SUS |
GPM of Water @ 30 Ft. of Head | 22 gpm |
Impeller Material | Buna-N |
Prime in Feet | 10 Feet and 15 Feet with Foot Valve and Pumps Flooded |
Current | 11 A |
For Media Type | Hydraulic Fluids, Petroleum Oils, Silicone Grease |
Flow Rate @ 20 ft of Head - Maximum | 24 gpm |
Flow Rate @ 30 ft of Head - Maximum | 22 gpm |
Phase | Single |
Frequency | 60 Hz |
Seal Type | Lip |
Nameplate Voltage | 115 to 230V AC |
Priming | Self-Priming |
Motor Speed - Maximum | 1,725 RPM |
Flow Rate @ 10 ft of Head - Maximum | 25 gpm |
Media Intake Connection Type | FNPT |
Seal Material | Buna-N |
Feet of Head - Maximum | 85 ft of head |
Flow Rate @ 60 ft of Head - Maximum | 14 gpm |
Flow Rate @ 40 ft of Head - Maximum | 17 gpm |
Bearing Material | Stainless Steel |
Motor Mounting Type | Horizontal |
Viscosity - Maximum | 5,000 SUS |
Flow Rate @ 1 ft of Head - Maximum | 25.8 gpm |
Operating Pressure - Maximum | 36.7 psi |
Discharge Connection Type | FNPT |
Wetted Material | Brass, Buna-N, Stainless Steel |
Horsepower - Maximum | 1 hp |
Suction Lift - Maximum | 10 ft |
Compatible Motor Frame | 56YZ |
Media Temperature - Maximum | 180 Degrees F |
Bearing Type | Ball |
Media Temperature - Minimum | 32 Degrees F |
Flow Rate @ 50 ft of Head - Maximum | 15.7 gpm |
Description
Pump, Housing Material Brass, Horsepower - Maximum 1 hp, Nameplate Voltage 115 to 230V AC, Flow Rate @ 10 ft of Head - Maximum 25 gpm, Viscosity - Maximum 5,000 SUS, Feet of Head - Maximum 85 ft of head, Discharge Connection Size 1 1/4 in, Media Intake Connection Size 1 1/4 in, Media Intake Connection Type FNPT, Impeller Material Buna-N, Discharge Connection Type FNPT, Cord Length Not Applicable, Priming Self-Priming, Operating Pressure - Maximum 36.7 psi, Suction Lift - Maximum 10 ft
Replacement Parts
- $8.539% off
On page
1 of 1
Explore More Products
- DAYTON 115V AC Utility Pump, 37.3 ft of head Max head, MGHT Intake 5UXL9
- DAYTON Pump, Bronze, 1/3 HP, 115/230V, 9.4/4.7 Amps 3ABZ4
- DAYTON Pump, 1/2HP, 115/208-230V, 8.8/4.4-4.4 Amp 6KHN7
- DAYTON Pump, Utility, 1/12hp 3YU61
- DAYTON Utility Pump 12VDC 5UXN0
- DAYTON Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps 3ABZ6
- DAYTON Pump, SS, 1/3 HP, 115/230V, 9.4/4.7 Amps 3ACC4
- DAYTON Pump, SS, 1 HP, 115/230V, 14.4/7.2 Amps 3ACC7
- DAYTON Pump, Flexible Impeller, 1 1/2 HP, 115/230V 3ACD4
- DAYTON Pump, Bronze, 1/3 HP, 115/230V, 7.2/3.6 Amps 3ACB9
- SCC PUMPS Imp Pump, Flex, 115V, 6 GPM, 6 ft., Cord-Plug AC-60606-10Z
- Dayton Flexible Impeller Pumps